Shop All Fiberglass Grating
Fibergrate
Pedestrian Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray
Mfr # 873040
Zoro # G3279726
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Fiberglass
- Width 3 ft
- Depth 1 in
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 873040
- Zoro # G3279726
- Country of Origin United States
- Category Fiberglass Grating
Dimensions
Span (Length) - Grating | 60 in |
Width | 3 ft |
Depth | 1 in |
Mesh Size | None |
Bearing Bar Width | 1.5 in |
Bearing Bar Height | 1 in |
Overall Height | 1 in |
Overall Length | 5 ft |
Overall Width | 36 in |
Description
Fiberglass Pultruded Grating, Material Fiberglass, Type Pedestrian Pultruded Grating, Bearing Bar Thickness 1.5 in, Bearing Bar Spacing 2 in, Resin Type ISOFR, Color Dark Gray, Mesh Pattern None, Maximum Temperature 150 Degrees F, Grating Key T2510, Overall Length 5 ft, Overall Width 36 in, Top Surface Texture Grit-Top, Mesh Size None, Series Safe-T-Span, Manufacturing Process Pultruded, Overall Height 1 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Sheet, EPDM, 1/8"Thick, 12"x12", 60A (1600-1/8A)
- ZORO SELECT Silicone Sheet, 50A, 24"x12"x2mm, Red (BULK-RS-S50FDA-374)
- ZORO SELECT Rod, Steel, 1018, 5/8 In Dia x 3 Ft L (18R.625-36)
- ZORO SELECT Rubber Cord, Buna, 4.0mm Dia, 25 Ft (ZUSA-RC-1364)
- FIBERGRATE Pedestrian Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (872960)
- FIBERGRATE Pedestrian Pultruded Grating, 36 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (872970)
- FIBERGRATE Pedestrian Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873070)
- FIBERGRATE Pedestrian Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873060)
- FIBERGRATE Industrial Pultruded Grating, 36 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872570)
- FIBERGRATE Molded Grating, 60 in Span, Grit-Top Surface, Corvex Resin, Yellow (878864)
- FIBERGRATE Industrial Pultruded Grating, 36 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872690)
- Fibergrate Fiberglass Grating