Shop All Fiberglass Grating
Fibergrate
Pedestrian Pultruded Grating, 144 in Span, Grit-Top Surface, ISOFR Resin, Light Gray
Mfr # 872070
Zoro # G4155980
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,136.99
Free 30-Day Returns
Key Features
- Material Fiberglass
- Width 4 ft
- Depth 1 1/2 in
- Color Light Gray
- Mesh Pattern None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fibergrate
- MFR # 872070
- Zoro # G4155980
- Country of Origin Mexico
- Category Fiberglass Grating
Dimensions
Span (Length) - Grating | 144 in |
Width | 4 ft |
Depth | 1 1/2 in |
Mesh Size | None |
Bearing Bar Width | 1.5 in |
Bearing Bar Height | 1 1/2 in |
Overall Height | 1.5 in |
Overall Length | 12 ft |
Overall Width | 4 ft |
Description
Fiberglass Pultruded Grating, Material Fiberglass, Type Pedestrian Pultruded Grating, Bearing Bar Thickness 1.5 in, Bearing Bar Spacing 1.719 in, Resin Type ISOFR, Color Light Gray, Mesh Pattern None, Maximum Temperature 140 Degrees F, Grating Key T1215, Overall Length 12 ft, Overall Width 4 ft, Top Surface Texture Grit-Top, Mesh Size None, Manufacturing Process Pultruded, Overall Height 1.5 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Alum Flatbar Mill 2X72X1/8 (N247-148)
- ZORO SELECT Precision Ball, Steel, 8.00mm Dia, PK100 (HC03149625XXXMM)
- PRECISION BRAND Slotted Shim with Tab A-2"x2", 0.0015" Thickness, Pk20 (42119)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/4 in W, 10 ft L, 1/16 in Thick, Red (ZUSA731AMFS-2)
- FIBERGRATE Industrial Pultruded Grating, 36 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872470)
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, Corvex Resin, Green (878880)
- FIBERGRATE Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872630)
- FIBERGRATE Fiberglass FRP Grating, 8 ft, Gray (879630)
- FIBERGRATE Molded Grating, 72 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878980)
- FIBERGRATE Industrial Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872660)
- FIBERGRATE Pedestrian Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873210)
- Fibergrate Fiberglass Grating