Shop All Fiberglass Grating
Fibergrate
Molded Grating, 96 in Span, Grit-Top Surface, Corvex Resin, Dark Gray
Mfr # 878802
Zoro # G7448743
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$723.99
Free 30-Day Returns
Key Features
- Material Fiberglass
- Width 4 ft
- Depth 1 in
- Color Dark Gray
- Mesh Pattern Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fibergrate
- MFR # 878802
- Zoro # G7448743
- Country of Origin United States
- Category Fiberglass Grating
Dimensions
Span (Length) - Grating | 96 in |
Width | 4 ft |
Depth | 1 in |
Mesh Size | 1 1/2 x 1 1/2 in |
Bearing Bar Width | 0.25 in |
Bearing Bar Height | 1 in |
Overall Length | 8 ft |
Overall Width | 4 ft |
Overall Height | 1 in |
Description
Fiberglass Molded Grating, Material Fiberglass, Type Molded Grating, Bearing Bar Thickness 0.25 in, Bearing Bar Spacing 1.5 in, Resin Type Corvex, Color Dark Gray, Mesh Pattern Square, Maximum Temperature 140 Degrees F, Grating Key None, Overall Length 8 ft, Overall Width 4 ft, Top Surface Texture Grit-Top, Mesh Size 1 1/2 x 1 1/2 in, Shape Square, Manufacturing Process Molded, Overall Height 1 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/4, 4" X 4ft Neo Commercial 40 (6040-1/4X4X4)
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.500 Thick, 12 X 12 (SPVCGY.500-12X12)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/8 x 1 In, 6 Ft L (2HGY6)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.177" Thick (PS-PC-SR-187)
- FIBERGRATE Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray (872325)
- FIBERGRATE Industrial Pultruded Grating, 144 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray (872390)
- FIBERGRATE Molded Grating, 144 in Span, Grit-Top Surface, Corvex Resin, Yellow (879000)
- FIBERGRATE Pedestrian Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873170)
- FIBERGRATE Molded Grating, 72 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879160)
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Yellow (879020)
- FIBERGRATE Molded Grating, 60 in Span, Grit-Top Surface, Vi-Corr Resin, Orange (878866)
- Fibergrate Fiberglass Grating