Shop All Fiberglass Grating
Fibergrate
Molded Grating, 72 in Span, Grit-Top Surface, Vi-Corr Resin, Orange
Mfr # 878946
Zoro # G4369985
product price: $629.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$629.99
Free 30-Day Returns
Key Features
- Material Fiberglass
- Width 4 ft
- Depth 1 1/2 in
- Color Orange
- Mesh Pattern Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 878946
- Zoro # G4369985
- Country of Origin United States
- Category Fiberglass Grating
Dimensions
Span (Length) - Grating | 72 in |
Width | 4 ft |
Depth | 1 1/2 in |
Mesh Size | 1 1/2 x 1 1/2 in |
Bearing Bar Width | 0.25 in |
Bearing Bar Height | 1 1/2 in |
Overall Width | 4 ft |
Overall Length | 6 ft |
Overall Height | 1.5 in |
Description
Fiberglass Molded Grating, Material Fiberglass, Type Molded Grating, Bearing Bar Thickness 0.25 in, Bearing Bar Spacing 1.5 in, Resin Type Vi-Corr, Color Orange, Mesh Pattern Square, Maximum Temperature 180 Degrees F, Grating Key None, Overall Length 6 ft, Overall Width 4 ft, Top Surface Texture Grit-Top, Mesh Size 1 1/2 x 1 1/2 in, Shape Square, Manufacturing Process Molded, Overall Height 1.5 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Angle, 6 ft L, 3 in W (ha.25x3-72)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6 x50 In x0.102mm (316-004-6-50)
- ZORO SELECT Rubber Cord, Buna, 1/2 In Dia, 10 Ft. (ZUSA-RC-868)
- ZORO SELECT Cork Roll, BB13, 5.5mm Th, 48 In x 8 Ft (4NLY5)
- FIBERGRATE Moltruded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Light Gray (874040)
- FIBERGRATE Pedestrian Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (872940)
- FIBERGRATE Pedestrian Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873090)
- FIBERGRATE Pedestrian Pultruded Grating, 36 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873130)
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878872)
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879150)
- FIBERGRATE Industrial Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872500)
- Fibergrate Fiberglass Grating