Shop All Fiberglass Grating
Fibergrate
Molded Grating, 72 in Span, Grit-Top Surface, Corvex Resin, Dark Gray
Mfr # 879080
Zoro # G9872466
product price: $834.99
/ea
Sold in multiples of 2 for $1,669.98
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$1,669.98
Free 30-Day Returns
Key Features
- Material Fiberglass
- Width 4 ft
- Depth 1 5/8 in
- Color Dark Gray
- Mesh Pattern None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 879080
- Zoro # G9872466
- Country of Origin United States
- Category Fiberglass Grating
Dimensions
Span (Length) - Grating | 72 in |
Width | 4 ft |
Depth | 1 5/8 in |
Overall Length | 6 ft |
Overall Height | 1.625 in |
Overall Width | 4 ft |
Details
Item | Fiberglass Molded Grating |
Material | Fiberglass |
Color | Dark Gray |
Mesh Pattern | None |
Surface | Grit-Top |
Resin Type | Corvex |
Grating Key | None |
Span | 6 ft. |
Max. Temp. | 150 Degrees F |
Bearing Bar Thickness | 0.25 in |
Bearing Bar Spacing | 1.5 in |
Manufacturing Process | Molded |
Maximum Temperature | 150 Degrees F |
Top Surface Texture | Grit-Top |
System of Measurement | Inch |
Description
Fiberglass Molded Grating, Material Fiberglass, Type Molded Grating, Bearing Bar Thickness 0.25 in, Bearing Bar Spacing 1.5 in, Resin Type Corvex, Color Dark Gray, Mesh Pattern None, Maximum Temperature 150 Degrees F, Grating Key None, Overall Length 6 ft, Overall Width 4 ft, Top Surface Texture Grit-Top, Mesh Size -, Manufacturing Process Molded, Overall Height 1.625 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS Tube-Square Radius Corner, Aluminum, 6061 Alloy Type, 72 L. (23436)
- ZORO SELECT Tool Steel Rod, 12 in L, 3 in Dia. (DCFA2R3-12)
- FAIRCHILD INDUSTRIES Epdm Sponge Rubber Seal, Psa Tape, Rs1023-50 (RS1023-50)
- ZORO SELECT Stainless Round Tube, 6 in Overall L (12925_6_0)
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (879090)
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878872)
- FIBERGRATE Molded Grating, 60 in Span, Grit-Top Surface, Corvex Resin, Yellow (878864)
- FIBERGRATE Industrial Pultruded Grating, 36 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872460)
- FIBERGRATE Stair Treads, Meniscus with Grit Nosing Surface, Corvex Resin, Dark Gray (879403)
- FIBERGRATE Stair Treads, Meniscus with Grit Nosing Surface, Corvex Resin, Dark Gray (879401)
- FIBERGRATE Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872850)
- Fibergrate Fiberglass Grating