Shop All Fiberglass Grating
Fibergrate
Molded Grating, 48 in Span, Grit-Top Surface, Vi-Corr Resin, Orange
Mfr # 878876
Zoro # G4369994
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Width 4 ft
- Depth 1 in
- Color Orange
- Mesh Pattern Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 878876
- Zoro # G4369994
- Country of Origin United States
- Category Fiberglass Grating
Dimensions
Span (Length) - Grating | 48 in |
Width | 4 ft |
Depth | 1 in |
Mesh Size | 1 1/2 x 1 1/2 in |
Bearing Bar Width | 0.25 in |
Bearing Bar Height | 1 in |
Overall Height | 1 in |
Overall Length | 4 ft |
Overall Width | 4 ft |
Description
Fiberglass Molded Grating, Material Fiberglass, Type Molded Grating, Bearing Bar Thickness 0.25 in, Bearing Bar Spacing 1.5 in, Resin Type Vi-Corr, Color Orange, Mesh Pattern Square, Maximum Temperature 180 Degrees F, Grating Key None, Overall Length 4 ft, Overall Width 4 ft, Top Surface Texture Grit-Top, Mesh Size 1 1/2 x 1 1/2 in, Shape Square, Manufacturing Process Molded, Overall Height 1 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Cord, Buna, 3/4 In Dia, 100 Ft. (CSBUNA-3/4-100)
- ZORO SELECT Plastic Ball Stock, 1/2" dia., PK50 (BULK-PB-AC-11)
- PHIFER Door and Window Screen, Fiberglass, 48 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003519)
- ZORO SELECT Black ABS Sheet Stock 24" L x 12" W x 1/8" Thick (PS-ABSB-9)
- FIBERGRATE Industrial Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872550)
- FIBERGRATE Industrial Pultruded Grating, 36 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872820)
- FIBERGRATE Industrial Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872900)
- FIBERGRATE Industrial Pultruded Grating, 36 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872910)
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, Corvex Resin, Green (878880)
- FIBERGRATE Stair Treads, Meniscus with Grit Nosing Surface, Corvex Resin, Yellow (879409)
- FIBERGRATE Pedestrian Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873070)
- Fibergrate Fiberglass Grating