Shop All Fiberglass Grating
Fibergrate
Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Green
Mfr # 878810
Zoro # G0689127
product price: $557.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$557.99
Free 30-Day Returns
Key Features
- Span (Length) - Grating 48 in
- Material Fiberglass
- Width 8 ft
- Depth 1 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 878810
- Zoro # G0689127
- Country of Origin Multiple
- Category Fiberglass Grating
Dimensions
Span (Length) - Grating | 48 in |
Width | 8 ft |
Depth | 1 in |
Mesh Size | 1 x 4 in |
Bearing Bar Width | 0.25 in |
Bearing Bar Height | 1 in |
Overall Height | 1 in |
Overall Length | 4 ft |
Overall Width | 8 ft |
Description
Fiberglass Molded Grating, Material Fiberglass, Type Molded Grating, Bearing Bar Thickness 0.25 in, Bearing Bar Spacing 1 in, Resin Type Corvex, Color Green, Mesh Pattern Rectangular, Maximum Temperature 150 Degrees F, Grating Key None, Overall Length 4 ft, Overall Width 8 ft, Top Surface Texture Grit-Top, Mesh Size 1 x 4 in, Shape Rectangular, Manufacturing Process Molded, Overall Height 1 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1" W (BULK-RS-S40-89)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 1/4 in W (18S.25-12)
- FAIRCHILD Edge Grip Seal, Rubber, 8 ft Length, 0.5 in Overall Width, Style: Beltline Weatherstrip (1457-4X2)
- ZORO SELECT Rubber Sheet, EPDM, 1/4"Thick, 36"x12", 80A (BULK-RS-E80MIL-14)
- FIBERGRATE Molded Grating, 96 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879230)
- FIBERGRATE Pedestrian Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873060)
- FIBERGRATE Molded Grating, 60 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879130)
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879190)
- FIBERGRATE Industrial Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872790)
- FIBERGRATE Pedestrian Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873220)
- FIBERGRATE Molded Grating, 72 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878980)
- Fibergrate Fiberglass Grating