Shop All Fiberglass Grating
Fibergrate
Molded Grating, 36 in Span, Grit-Top Surface, Vi-Corr Resin, Orange
Mfr # 878856
Zoro # G6727515
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Span (Length) - Grating 36 in
- Material Fiberglass
- Width 5 ft
- Depth 1 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fibergrate
- MFR # 878856
- Zoro # G6727515
- Country of Origin United States
- Category Fiberglass Grating
Dimensions
Span (Length) - Grating | 36 in |
Width | 5 ft |
Depth | 1 in |
Mesh Size | 1 x 4 in |
Bearing Bar Width | 0.25 in |
Bearing Bar Height | 1 in |
Overall Height | 1 in |
Overall Width | 5 ft |
Overall Length | 36 in |
Description
Fiberglass Molded Grating, Material Fiberglass, Type Molded Grating, Bearing Bar Thickness 0.25 in, Bearing Bar Spacing 1 in, Resin Type Vi-Corr, Color Orange, Mesh Pattern Rectangular, Maximum Temperature 180 Degrees F, Grating Key None, Overall Length 36 in, Overall Width 5 ft, Top Surface Texture Grit-Top, Mesh Size 1 x 4 in, Shape Rectangular, Manufacturing Process Molded, Overall Height 1 in, System of Measurement Inch, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Sheet Stock 36" L x 36" W x 1/8" Thick (BULK-PS-PVC-24)
- ZORO SELECT Rubber Edging, EPDM, 10 ft Length, Non-Adhesive Backing, 3/4 in Overall Width, Style: I (ZTRIM-398)
- ZORO SELECT Cored Bar, Pwdr Brnze, Unfnsh OD 3 In (ET1624)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 48" L x 8" W x 3/4" Thick (BULK-PS-UHMW-397)
- FIBERGRATE Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872185)
- FIBERGRATE Molded Grating, 144 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878970)
- FIBERGRATE Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872430)
- FIBERGRATE Industrial Pultruded Grating, 36 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872470)
- FIBERGRATE Industrial Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872560)
- FIBERGRATE Industrial Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872530)
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Green (878950)
- Fibergrate Fiberglass Grating