Shop All Fiberglass Grating
Fibergrate
Molded Grating, 36 in Span, Grit-Top Surface, Corvex Resin, Dark Gray
Mfr # 878852
Zoro # G6845124
product price: $569.99
/pk 2, $285.00/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Span (Length) - Grating 36 in
- Material Fiberglass
- Width 5 ft
- Depth 1 in
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 878852
- Zoro # G6845124
- Country of Origin United States
- Category Fiberglass Grating
Dimensions
Span (Length) - Grating | 36 in |
Width | 5 ft |
Depth | 1 in |
Mesh Size | 1 x 4 in |
Bearing Bar Width | 0.25 in |
Bearing Bar Height | 1 in |
Overall Length | 36 in |
Overall Width | 5 ft |
Overall Height | 1 in |
Description
Fiberglass Molded Grating, Material Fiberglass, Type Molded Grating, Bearing Bar Thickness 0.25 in, Bearing Bar Spacing 1 in, Resin Type Corvex, Color Dark Gray, Mesh Pattern Rectangular, Maximum Temperature 140 Degrees F, Grating Key None, Overall Length 36 in, Overall Width 5 ft, Top Surface Texture Grit-Top, Mesh Size 1 x 4 in, Shape Rectangular, Manufacturing Process Molded, Overall Height 1 in, System of Measurement Inch, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.063" Anodized Aluminum Sheet Clear 5005 AQ (23891)
- PRECISION BRAND Arbor Shim, 0.0100x3/8 ID, Pk10 (25110)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 100 ft Length, 0.45 in Overall Width (1620SB3-341-100)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/4" Thick x 24" Width x 12" Length - Black (20-109)
- FIBERGRATE Industrial Pultruded Grating, 36 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872820)
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878900)
- FIBERGRATE Pedestrian Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873050)
- FIBERGRATE Pedestrian Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873200)
- FIBERGRATE Pedestrian Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873120)
- FIBERGRATE Molded Grating, 36 in Span, Grit-Top Surface, Corvex Resin, Green (878850)
- FIBERGRATE Pedestrian Pultruded Grating, 36 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873280)
- Fibergrate Fiberglass Grating