Shop All Fiberglass Grating
Fibergrate
Molded Grating, 36 in Span, Grit-Top Surface, Corvex Resin, Dark Gray
Mfr # 878842
Zoro # G9947831
product price: $488.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$488.99
Free 30-Day Returns
Key Features
- Span (Length) - Grating 36 in
- Material Fiberglass
- Width 10 ft
- Depth 1 in
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 878842
- Zoro # G9947831
- Country of Origin United States
- Category Fiberglass Grating
Dimensions
Span (Length) - Grating | 36 in |
Width | 10 ft |
Depth | 1 in |
Mesh Size | 1 x 4 in |
Bearing Bar Width | 0.25 in |
Bearing Bar Height | 1 in |
Overall Width | 10 ft |
Overall Height | 1 in |
Overall Length | 36 in |
Description
Fiberglass Molded Grating, Material Fiberglass, Type Molded Grating, Bearing Bar Thickness 0.25 in, Bearing Bar Spacing 1 in, Resin Type Corvex, Color Dark Gray, Mesh Pattern Rectangular, Maximum Temperature 140 Degrees F, Grating Key None, Overall Length 36 in, Overall Width 10 ft, Top Surface Texture Grit-Top, Mesh Size 1 x 4 in, Shape Rectangular, Manufacturing Process Molded, Overall Height 1 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/4 in Thick, Red (1001316R)
- ZORO SELECT 1" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-871)
- RANDALL DIVIDER FOR 1/4In. (6 FT M-2324)
- GRIP-RITE L-STPL 18GA 1/4X1-1/4""5M (GRL15)
- FIBERGRATE Molded Grating, 60 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878862)
- FIBERGRATE Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray (872396)
- FIBERGRATE Industrial Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872830)
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray (872380)
- FIBERGRATE Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray (872325)
- FIBERGRATE Stair Treads, Meniscus with Grit Nosing Surface, Corvex Resin, Yellow (879409)
- FIBERGRATE Stair Treads, Meniscus with Grit Nosing Surface, Corvex Resin, Green (879406)
- Fibergrate Fiberglass Grating