Shop All Fiberglass Grating
Fibergrate
Molded Grating, 144 in Span, Grit-Top Surface, Corvex Resin, Green
Mfr # 878930
Zoro # G8530383
product price: $1,220.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,220.99
Free 30-Day Returns
Key Features
- Material Fiberglass
- Width 4 ft
- Depth 1 1/2 in
- Color Green
- Mesh Pattern Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 878930
- Zoro # G8530383
- Country of Origin Multiple
- Category Fiberglass Grating
Dimensions
Span (Length) - Grating | 144 in |
Width | 4 ft |
Depth | 1 1/2 in |
Mesh Size | 1 1/2 x 1 1/2 in |
Bearing Bar Width | 0.25 in |
Bearing Bar Height | 1 1/2 in |
Overall Width | 4 ft |
Overall Height | 1.5 in |
Overall Length | 12 ft |
Description
Fiberglass Molded Grating, Material Fiberglass, Type Molded Grating, Bearing Bar Thickness 0.25 in, Bearing Bar Spacing 1.5 in, Resin Type Corvex, Color Green, Mesh Pattern Square, Maximum Temperature 150 Degrees F, Grating Key None, Overall Length 12 ft, Overall Width 4 ft, Top Surface Texture Grit-Top, Mesh Size 1 1/2 x 1 1/2 in, Shape Square, Manufacturing Process Molded, Overall Height 1.5 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILM-GARD Plastic Sheeting 6 mil X 16 ft. W X 100 ft. L Polyethylene Black (626054)
- STANLEY 4020BC Series Slotted Angle Stock, 112 in L Leg, 48 in L, 14 ga Thick, Steel, Galvanized (N180-083)
- ZORO SELECT Music Wire, Type 302 SS, 24, 0.055 In (29055)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1 x 120 In (2FJH6)
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Green (878950)
- FIBERGRATE Molded Grating, 72 in Span, Grit-Top Surface, Corvex Resin, Green (878940)
- FIBERGRATE Molded Grating, 96 in Span, Grit-Top Surface, Corvex Resin, Green (878920)
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray (872380)
- FIBERGRATE Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray (872396)
- FIBERGRATE Pedestrian Pultruded Grating, 36 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (872970)
- FIBERGRATE Pedestrian Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (872960)
- Fibergrate Fiberglass Grating