Shop All Fiberglass Grating
Fibergrate
Molded Grating, 144 in Span, Grit-Top Surface, Corvex Resin, Dark Gray
Mfr # 879050
Zoro # G8530392
product price: $1,187.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,187.99
Free 30-Day Returns
Key Features
- Material Fiberglass
- Width 4 ft
- Depth 2 in
- Color Dark Gray
- Mesh Pattern Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 879050
- Zoro # G8530392
- Country of Origin Multiple
- Category Fiberglass Grating
Dimensions
Span (Length) - Grating | 144 in |
Width | 4 ft |
Depth | 2 in |
Mesh Size | 2 x 2 in |
Bearing Bar Width | 0.25 in |
Bearing Bar Height | 2 in |
Overall Width | 4 ft |
Overall Height | 2 in |
Overall Length | 12 ft |
Description
Fiberglass Molded Grating, Material Fiberglass, Type Molded Grating, Bearing Bar Thickness 0.25 in, Bearing Bar Spacing 2 in, Resin Type Corvex, Color Dark Gray, Mesh Pattern Square, Maximum Temperature 150 Degrees F, Grating Key None, Overall Length 12 ft, Overall Width 4 ft, Top Surface Texture Grit-Top, Mesh Size 2 x 2 in, Shape Square, Manufacturing Process Molded, Overall Height 2 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, Spring Steel, .125 In, PK9 (507)
- ZORO SELECT Oil Hard Flat Stock, O1, 3/4In Wx18In L (O118348)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 37/64 in Overall Width, Style: F (ZTRIM-362)
- ZORO SELECT Rod, Cast Iron, 65-45-12, 3 In Dia x 1 Ft L (3ANR3)
- FIBERGRATE Molded Grating, 72 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (879060)
- FIBERGRATE Moltruded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Light Gray (874010)
- FIBERGRATE Industrial Pultruded Grating, 36 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872910)
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray (872150)
- FIBERGRATE Moltruded Grating, 72 in Span, Grit-Top Surface, Corvex Resin, Light Gray (874050)
- FIBERGRATE Molded Grating, 144 in Span, Grit-Top Surface, Corvex Resin, Yellow (879000)
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872680)
- Fibergrate Fiberglass Grating