Shop All Fiberglass Grating
Fibergrate
Micro-Mesh Grating, 24 in Span, Solid-Top Surface, Corvex Resin, Dark Gray
Mfr # 879290
Zoro # G7370185
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Span (Length) - Grating 24 in
- Material Fiberglass
- Width 2 ft
- Depth 1 1/2 in
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 879290
- Zoro # G7370185
- Country of Origin United States
- Category Fiberglass Grating
Dimensions
Span (Length) - Grating | 24 in |
Width | 2 ft |
Depth | 1 1/2 in |
Overall Height | 1.5 in |
Overall Length | 24 in |
Overall Width | 24 in |
Details
Item | Fiberglass Micro-Mesh Grating |
Material | Fiberglass |
Color | Dark Gray |
Mesh Pattern | None |
Surface | Solid-Top |
Resin Type | Corvex |
Span | 2 x 2 ft. |
Max. Temp. | 140 Degrees F |
Grating Key | None |
System of Measurement | Inch |
Manufacturing Process | Molded |
Bearing Bar Spacing | 1.5 in |
Maximum Temperature | 140 Degrees F |
Bearing Bar Thickness | 0.25 in |
Top Surface Texture | Solid-Top |
Description
Fiberglass Micro-Mesh Grating, Material Fiberglass, Product Type Micro-Mesh Grating, Bearing Bar Thickness 0.25 in, Bearing Bar Spacing 1.5 in, Resin Type Corvex, Color Dark Gray, Mesh Pattern None, Maximum Temperature 140 Degrees F, Grating Key None, Overall Length 24 in, Overall Width 24 in, Top Surface Texture Solid-Top, Manufacturing Process Molded, Overall Height 1.5 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tool Steel Rod, 18 in L, 2 1/2 in Dia. (dcfa2r2.5-18)
- ZORO SELECT SS Plate 304, 24 in Overall W (304 SS0.1875x24x241)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 60A (BULK-RS-N60-935)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 0.250 Thick, 48 X 96 (SHDPENA.250-48X96)
- FIBERGRATE Molded Grating, 36 in Span, Grit-Top Surface, Vi-Corr Resin, Orange (878856)
- FIBERGRATE Molded Grating, 60 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878910)
- FIBERGRATE Industrial Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872530)
- FIBERGRATE Industrial Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872540)
- FIBERGRATE Industrial Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872830)
- FIBERGRATE Pedestrian Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (872940)
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Green (878830)
- Fibergrate Fiberglass Grating