Shop All Fiberglass Grating
Fibergrate
Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray
Mfr # 872380
Zoro # G4155378
product price: $800.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$800.99
Free 30-Day Returns
Key Features
- Material Fiberglass
- Width 4 ft
- Depth 2 in
- Color Dark Gray
- Mesh Pattern None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 872380
- Zoro # G4155378
- Country of Origin Mexico
- Category Fiberglass Grating
Dimensions
Span (Length) - Grating | 96 in |
Width | 4 ft |
Depth | 2 in |
Mesh Size | None |
Bearing Bar Width | 1 in |
Bearing Bar Height | 2 in |
Overall Height | 2 in |
Overall Length | 8 ft |
Overall Width | 4 ft |
Description
Fiberglass Pultruded Grating, Material Fiberglass, Type Industrial Pultruded Grating, Bearing Bar Thickness 1 in, Bearing Bar Spacing 2 in, Resin Type Vi-Corr, Color Dark Gray, Mesh Pattern None, Maximum Temperature 180 Degrees F, Grating Key T5020, Overall Length 8 ft, Overall Width 4 ft, Top Surface Texture Grit-Top, Mesh Size None, Series Safe-T-Span, Manufacturing Process Pultruded, Overall Height 2 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 2 3/4", 6 ft. L. (T63S3X.125-72)
- ZORO SELECT Plate Stock, Tread, 1009Stl, 3/16 InT, 1x2Ft (HDP.188X12-24)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.220" Thick (BULK-PS-PC-604)
- ZORO SELECT Rubber Cord, Silicone, 1/4 In, 25 Ft. (ZUSA-RC-1788)
- FIBERGRATE Industrial Pultruded Grating, 144 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray (872390)
- FIBERGRATE Industrial Pultruded Grating, 36 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872470)
- FIBERGRATE Stair Treads, Meniscus with Grit Nosing Surface, Corvex Resin, Yellow (879409)
- FIBERGRATE Molded Grating, 60 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879130)
- FIBERGRATE Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872800)
- FIBERGRATE Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray (872396)
- FIBERGRATE Industrial Pultruded Grating, 36 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872570)
- Fibergrate Fiberglass Grating