Shop All Fiberglass Grating
Fibergrate
Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray
Mfr # 872135
Zoro # G4155859
product price: $704.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$704.99
Free 30-Day Returns
Key Features
- Material Fiberglass
- Width 3 ft
- Depth 1 1/2 in
- Color Dark Gray
- Mesh Pattern None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 872135
- Zoro # G4155859
- Country of Origin Mexico
- Category Fiberglass Grating
Dimensions
Span (Length) - Grating | 96 in |
Width | 3 ft |
Depth | 1 1/2 in |
Mesh Size | None |
Bearing Bar Width | 0.6 in |
Bearing Bar Height | 1 1/2 in |
Overall Height | 1.5 in |
Overall Length | 8 ft |
Overall Width | 36 in |
Description
Fiberglass Pultruded Grating, Material Fiberglass, Type Industrial Pultruded Grating, Bearing Bar Thickness 0.6 in, Bearing Bar Spacing 1.5 in, Resin Type Vi-Corr, Color Dark Gray, Mesh Pattern None, Maximum Temperature 180 Degrees F, Grating Key I6015, Overall Length 8 ft, Overall Width 36 in, Top Surface Texture Grit-Top, Mesh Size None, Series Safe-T-Span, Manufacturing Process Pultruded, Overall Height 1.5 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-36)
- PRECISION BRAND Arbor Shim, 0.0150x1 1/2 ID, PK10 (24452)
- ZORO SELECT Plate Stock, Tread, 1009Stl, 1/8 InT, 1x4 Ft (HDP.125X12-48)
- ZORO SELECT 1/8" High Grade Neoprene Rubber Sheet, 12"x24", Black, 30A (BULK-RS-NHS30-22)
- FIBERGRATE Industrial Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872520)
- FIBERGRATE Industrial Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872730)
- FIBERGRATE Industrial Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872590)
- FIBERGRATE Pedestrian Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (872990)
- FIBERGRATE Molded Grating, 72 in Span, Grit-Top Surface, Vi-Corr Resin, Orange (878946)
- FIBERGRATE Molded Grating, 96 in Span, Grit-Top Surface, Corvex Resin, Yellow (878924)
- FIBERGRATE Industrial Pultruded Grating, 36 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872690)
- Fibergrate Fiberglass Grating