Shop All Fiberglass Grating
Fibergrate
Industrial Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Yellow
Mfr # 872890
Zoro # G2646795
original price:
$496.00
18% off
new price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Width 3 ft
- Depth 2 in
- Color Yellow
- Mesh Pattern None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 872890
- Zoro # G2646795
- Country of Origin United States
- Category Fiberglass Grating
Dimensions
Span (Length) - Grating | 60 in |
Width | 3 ft |
Depth | 2 in |
Mesh Size | None |
Bearing Bar Width | 1 in |
Bearing Bar Height | 2 in |
Overall Width | 36 in |
Overall Length | 5 ft |
Overall Height | 2 in |
Description
Fiberglass Pultruded Grating, Material Fiberglass, Type Industrial Pultruded Grating, Bearing Bar Thickness 1 in, Bearing Bar Spacing 2 in, Resin Type ISOFR, Color Yellow, Mesh Pattern None, Maximum Temperature 150 Degrees F, Grating Key T5020, Overall Length 5 ft, Overall Width 36 in, Top Surface Texture Grit-Top, Mesh Size None, Series Safe-T-Span, Manufacturing Process Pultruded, Overall Height 2 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 24"x12", 30A (BULK-RS-S30-18)
- ZORO SELECT Rubber Cord, Buna, 6.5mm Dia, 10 Ft (ZUSA-RC-1352)
- ZORO SELECT Alloy Steel Round Tube, 12" L, 5/8" Dia. (7325_12_0)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 4" W x 3/4" Thick (BULK-PS-UHMW-287)
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872840)
- FIBERGRATE Industrial Pultruded Grating, 36 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872820)
- FIBERGRATE Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872800)
- FIBERGRATE Industrial Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872790)
- FIBERGRATE Industrial Pultruded Grating, 144 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray (872175)
- FIBERGRATE Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray (872396)
- BEHRENS 2Qt Galvsheet Stl Pail (1202GS)
- Fibergrate Fiberglass Grating