Shop All Fiberglass Grating
Fibergrate
Industrial Pultruded Grating, 36 in Span, Grit-Top Surface, ISOFR Resin, Yellow
Mfr # 872820
Zoro # G3011732
product price: $248.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$248.99
Free 30-Day Returns
Key Features
- Material Fiberglass
- Width 3 ft
- Depth 2 in
- Color Yellow
- Mesh Pattern None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 872820
- Zoro # G3011732
- Country of Origin United States
- Category Fiberglass Grating
Dimensions
Span (Length) - Grating | 36 in |
Width | 3 ft |
Depth | 2 in |
Mesh Size | None |
Bearing Bar Width | 1 in |
Bearing Bar Height | 2 in |
Overall Length | 36 in |
Overall Width | 36 in |
Overall Height | 2 in |
Description
Fiberglass Pultruded Grating, Material Fiberglass, Type Industrial Pultruded Grating, Bearing Bar Thickness 1 in, Bearing Bar Spacing 2 in, Resin Type ISOFR, Color Yellow, Mesh Pattern None, Maximum Temperature 150 Degrees F, Grating Key T5020, Overall Length 36 in, Overall Width 36 in, Top Surface Texture Grit-Top, Mesh Size None, Series Safe-T-Span, Manufacturing Process Pultruded, Overall Height 2 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll, Vinyl, 1/8 in. Thick, 10 ft., 70A (BULK-RS-PVC70-32)
- RUBBER-CAL Red Rubber Sheet - 1/4" Thick x 3ft Width x 12ft Length (20-114)
- ZORO SELECT Bar Grating, Serrated, 24 in L, 24 in W, 1.25 in H, Galvanized Steel Finish (22188R125-B2)
- ONLINEMETALS 05 OD x 0035 Wall x 043 ID Carbon Steel Round Tube A513Type 5 DOM, 24 Length (7756)
- FIBERGRATE Industrial Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872930)
- FIBERGRATE Industrial Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872920)
- FIBERGRATE Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872800)
- FIBERGRATE Molded Grating, 144 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879140)
- FIBERGRATE Molded Grating, 72 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878980)
- FIBERGRATE High Load Molded Grating, 48 in Span, Smooth Surface, Corvex Resin, Dark Gray (879100)
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, Corvex Resin, Yellow (878824)
- Fibergrate Fiberglass Grating