Shop All Fiberglass Grating
Fibergrate
Industrial Pultruded Grating, 144 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray
Mfr # 872397
Zoro # G4155326
product price: $1,479.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,479.99
Free 30-Day Returns
Key Features
- Material Fiberglass
- Width 5 ft
- Depth 2 in
- Color Dark Gray
- Mesh Pattern None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 872397
- Zoro # G4155326
- Country of Origin Mexico
- Category Fiberglass Grating
Dimensions
Span (Length) - Grating | 144 in |
Width | 5 ft |
Depth | 2 in |
Mesh Size | None |
Bearing Bar Width | 1 in |
Bearing Bar Height | 2 in |
Overall Height | 2 in |
Overall Width | 5 ft |
Overall Length | 12 ft |
Description
Fiberglass Pultruded Grating, Material Fiberglass, Type Industrial Pultruded Grating, Bearing Bar Thickness 1 in, Bearing Bar Spacing 2 in, Resin Type Vi-Corr, Color Dark Gray, Mesh Pattern None, Maximum Temperature 180 Degrees F, Grating Key T5020, Overall Length 12 ft, Overall Width 5 ft, Top Surface Texture Grit-Top, Mesh Size None, Series Safe-T-Span, Manufacturing Process Pultruded, Overall Height 2 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-868)
- ADFORS Door and Window Screen, Aluminum, 48 in W, 25 ft L, 0.011 in Wire Dia, Bright (FCS9217-M)
- ZORO SELECT HS EPDM Rubber Sheet No Adhesive, 60A, 1/32"T x 36"W x 12"L (BULK-RS-E60HT-8)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 3 In Leg, 8 Ft L (2EYW8)
- FIBERGRATE Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray (872396)
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879220)
- FIBERGRATE Molded Grating, 144 in Span, Grit-Top Surface, Corvex Resin, Green (878930)
- FIBERGRATE Moltruded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Light Gray (874070)
- FIBERGRATE Pedestrian Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Light Gray (872020)
- FIBERGRATE Industrial Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872620)
- FIBERGRATE Pedestrian Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Light Gray (872015)
- Fibergrate Fiberglass Grating