Shop All Fiberglass Grating
Fibergrate
Industrial Pultruded Grating, 144 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray
Mfr # 872390
Zoro # G4155350
product price: $1,116.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,116.99
Free 30-Day Returns
Key Features
- Material Fiberglass
- Width 4 ft
- Depth 2 in
- Color Dark Gray
- Mesh Pattern None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 872390
- Zoro # G4155350
- Country of Origin Mexico
- Category Fiberglass Grating
Dimensions
Span (Length) - Grating | 144 in |
Width | 4 ft |
Depth | 2 in |
Mesh Size | None |
Bearing Bar Width | 1 in |
Bearing Bar Height | 2 in |
Overall Length | 12 ft |
Overall Width | 4 ft |
Overall Height | 2 in |
Description
Fiberglass Pultruded Grating, Material Fiberglass, Type Industrial Pultruded Grating, Bearing Bar Thickness 1 in, Bearing Bar Spacing 2 in, Resin Type Vi-Corr, Color Dark Gray, Mesh Pattern None, Maximum Temperature 180 Degrees F, Grating Key T5020, Overall Length 12 ft, Overall Width 4 ft, Top Surface Texture Grit-Top, Mesh Size None, Series Safe-T-Span, Manufacturing Process Pultruded, Overall Height 2 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAZELOCK 1/4" 2"L x 1 1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Black 1000pc/box (GLZ13)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 50 ft L, 1/4 in Thick, Black (CCE251/4X150T)
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 5/8 in W (18H.625-36)
- TRIM-LOK Edge Grip Seal, EPDM, 250 ft Length, 0.732 in Overall Width, Style: Trim with a Top Bulb (4100B3X1/8A-250)
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray (872380)
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Green (878810)
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray (872120)
- FIBERGRATE Molded Grating, 144 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (879050)
- FIBERGRATE Pedestrian Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Light Gray (872060)
- FIBERGRATE Pedestrian Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873290)
- FIBERGRATE Pedestrian Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873070)
- Fibergrate Fiberglass Grating