Shop All Fiberglass Grating
Fibergrate
Industrial Pultruded Grating, 144 in Span, Grit-Top Surface, ISOFR Resin, Yellow
Mfr # 872235
Zoro # G4155658
product price: $953.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$953.99
Free 30-Day Returns
Key Features
- Material Fiberglass
- Width 3 ft
- Depth 1 1/2 in
- Color Yellow
- Mesh Pattern None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 872235
- Zoro # G4155658
- Country of Origin Mexico
- Category Fiberglass Grating
Dimensions
Span (Length) - Grating | 144 in |
Width | 3 ft |
Depth | 1 1/2 in |
Mesh Size | None |
Bearing Bar Width | 0.6 in |
Bearing Bar Height | 1 1/2 in |
Overall Length | 12 ft |
Overall Width | 36 in |
Overall Height | 1.5 in |
Description
Fiberglass Pultruded Grating, Material Fiberglass, Type Industrial Pultruded Grating, Bearing Bar Thickness 0.6 in, Bearing Bar Spacing 1 in, Resin Type ISOFR, Color Yellow, Mesh Pattern None, Maximum Temperature 140 Degrees F, Grating Key I4015, Overall Length 12 ft, Overall Width 36 in, Top Surface Texture Grit-Top, Mesh Size None, Series Safe-T-Span, Manufacturing Process Pultruded, Overall Height 1.5 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Ball, Chrome, 11/32In, Pk50 (4RJG3)
- RUBBER-CAL Gray PVC S-Grip Runner 25 ft. L, 3/16" H (03-W246)
- ZORO SELECT Polycarbonate U Channel Stock , 24" L, Clear (BULK-UC-PC-8)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.118" Thick (PS-PC-SR-182)
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, Corvex Resin, Green (878820)
- FIBERGRATE Moltruded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Light Gray (874010)
- FIBERGRATE Pedestrian Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (872960)
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872480)
- FIBERGRATE Industrial Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872590)
- FIBERGRATE Pedestrian Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873090)
- FIBERGRATE Industrial Pultruded Grating, 36 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872910)
- Fibergrate Fiberglass Grating