Shop All Fiberglass Grating
Fibergrate
Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray
Mfr # 872095
Zoro # G4155938
product price: $715.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$715.99
Free 30-Day Returns
Key Features
- Material Fiberglass
- Width 3 ft
- Depth 1 in
- Color Dark Gray
- Mesh Pattern None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 872095
- Zoro # G4155938
- Country of Origin Mexico
- Category Fiberglass Grating
Dimensions
Span (Length) - Grating | 120 in |
Width | 3 ft |
Depth | 1 in |
Mesh Size | None |
Bearing Bar Width | 0.6 in |
Bearing Bar Height | 1 in |
Overall Width | 36 in |
Overall Length | 10 ft |
Overall Height | 1 in |
Description
Fiberglass Pultruded Grating, Material Fiberglass, Type Industrial Pultruded Grating, Bearing Bar Thickness 0.6 in, Bearing Bar Spacing 1.5 in, Resin Type Vi-Corr, Color Dark Gray, Mesh Pattern None, Maximum Temperature 180 Degrees F, Grating Key I6010, Overall Length 10 ft, Overall Width 36 in, Top Surface Texture Grit-Top, Mesh Size None, Series Safe-T-Span, Manufacturing Process Pultruded, Overall Height 1 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS White PTFE Rectangle Stock 12" L x 1" W x 1/4" Thick (BULK-PS-PTFE-52)
- ZORO SELECT Gray Polycarbonate Plastic Sheet 96" L x 48" W x 3/16" Thick (BULK-PS-PCT-8)
- ZORO SELECT Rod Stock, Aluminum, 96/12 ft Overall L (20096_96_0)
- ZORO SELECT Flat Stock, 0.250", 5/16" W, 1 ft. (CUREC00028)
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray (872090)
- FIBERGRATE Molded Grating, 60 in Span, Grit-Top Surface, Corvex Resin, Yellow (878894)
- FIBERGRATE Molded Grating, 72 in Span, Grit-Top Surface, Corvex Resin, Green (878940)
- FIBERGRATE Pedestrian Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873210)
- FIBERGRATE Molded Grating, 60 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878862)
- FIBERGRATE Pedestrian Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873060)
- FIBERGRATE Pedestrian Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873080)
- Fibergrate Fiberglass Grating