Shop All Fiberglass Grating
Fibergrate
Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Yellow
Mfr # 872630
Zoro # G7487137
product price: $808.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$808.99
Free 30-Day Returns
Key Features
- Material Fiberglass
- Width 4 ft
- Depth 1 1/2 in
- Color Yellow
- Mesh Pattern None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 872630
- Zoro # G7487137
- Country of Origin Mexico
- Category Fiberglass Grating
Dimensions
Span (Length) - Grating | 120 in |
Width | 4 ft |
Depth | 1 1/2 in |
Mesh Size | None |
Bearing Bar Width | 0.6 in |
Bearing Bar Height | 1 1/2 in |
Overall Width | 4 ft |
Overall Height | 1.5 in |
Overall Length | 10 ft |
Description
Fiberglass Pultruded Grating, Material Fiberglass, Type Industrial Pultruded Grating, Bearing Bar Thickness 0.6 in, Bearing Bar Spacing 1.5 in, Resin Type ISOFR, Color Yellow, Mesh Pattern None, Maximum Temperature 150 Degrees F, Grating Key I6015, Overall Length 10 ft, Overall Width 4 ft, Top Surface Texture Grit-Top, Mesh Size None, Series Safe-T-Span, Manufacturing Process Pultruded, Overall Height 1.5 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, SS, 440C, 1 1/2 In Dia x 6 Ft L (2EXP7)
- ONLINEMETALS 1" Acetal Round Rod Delrin Homopolymer Black (6569)
- ZORO SELECT Rod, Steel, 4140, 7/8 In Dia x1 Ft L (2HKN5)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1/2 x 120 In (2FJL2)
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872670)
- FIBERGRATE Industrial Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872750)
- FIBERGRATE Industrial Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872660)
- FIBERGRATE Industrial Pultruded Grating, 144 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray (872397)
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, Vi-Corr Resin, Orange (878876)
- FIBERGRATE Molded Grating, 60 in Span, Grit-Top Surface, Vi-Corr Resin, Orange (878866)
- FIBERGRATE Industrial Pultruded Grating, 144 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray (872375)
- Fibergrate Fiberglass Grating