Shop All Fiberglass I-Beams
This Product is Discontinued
Fibergrate
I-Beam, ISOFR, Gray, 4x2 In, 1/4 In Th, 10 Ft (Discontinued)
Mfr # 871160
Zoro # G1302576
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Material Fiberglass
- Resin Type ISOFR
- Height 4 in
- Width 2 in
- Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 871160
- Zoro # G1302576
- Country of Origin Multiple
- Category Fiberglass I-Beams
Dimensions
Height | 4 in |
Width | 2 in |
Length | 10 ft |
Details
Item | Fiberglass I-Beam |
Material | Fiberglass |
Resin Type | ISOFR |
Color | Dark Gray |
Thickness | 1/4 in |
Tensile Strength (PSI) | 30,000 psi |
Max. Temp. (F) | 150 Degrees F |
Min. Temp. (F) | -100 Degrees F |
Maximum Temperature | 150 Degrees F |
Shape | I-Beam |
Tensile Strength | 30,000 psi |
Minimum Temperature | -100 Degrees F |
Description
Fiberglass I-Beam, Material Fiberglass, Type I-Beam, Color Dark Gray, Height 4 in, Thickness 1/4 in, Width 2 in, Length 10 ft, Maximum Temperature 150 Degrees F, Minimum Temperature -100 Degrees F, Resin Type ISOFR, Series Dynaform, Shape I-Beam, Tensile Strength 30,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.