Shop All Scaffolding Accessories
Fibergrate
Grating Ramp, Fiberglass, 144" L x 5" W
Mfr # 879600
Zoro # G2764610
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$360.99
Free 30-Day Returns
Key Features
- Overall Length 144 in
- Material Fiberglass
- Overall Width 5 in
- For Use With Molded and Pultruded Grating Platforms
- Overall Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fibergrate
- MFR # 879600
- Zoro # G2764610
- Country of Origin China
- Category Scaffolding Accessories
Dimensions
Overall Length | 144 in |
Overall Width | 5 in |
Overall Height | 2 in |
Details
Item | Grating Ramp |
Material | Fiberglass |
For Use With | Molded and Pultruded Grating Platforms |
Finish | Gray Epoxy Powder Coated |
Includes | Grating Ramp |
Accessory Type | Grating Ramp |
Ramp Slope | 80 Degrees |
Compatible Product Type | Molded and Pultruded Grating Platforms |
Description
Fiberglass Grating Ramp, Material Fiberglass, Accessory Type Grating Ramp, Compatible Product Type Molded and Pultruded Grating Platforms, Finish Gray Epoxy Powder Coated, Overall Width 5 in, Overall Length 12 ft, Overall Height 2 in, Ramp Slope 80 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dust Cover (D124)
- ZORO SELECT Caster Wheel, Blue, 70 Shore A, 3/8 in Bore (P-RCP-050X013/038K-AM)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 4 in W, Polyester, Yellow (EE2804DFX16)
- ZORO SELECT Anchor Shackle, 2,500 lb, Alloy Steel (55AX95)
- FIBERGRATE Grating Ramp, Fiberglass, 144" L x 5" W (879590)
- FIBERGRATE Grating Ramp, Fiberglass, 144" L x 5" W (879560)
- FIBERGRATE Grating Ramp, Fiberglass, 144" L x 5" W (879550)
- FIBERGRATE Grating Ramp, Fiberglass, 144" L x 5" W (879580)
- METALTECH Multi-Use Shelf For Baker Scaffold (I-CISTR)
- METALTECH Platform, 7 ft L, 19 in W, Aluminum (M-MPA719)
- METALTECH Base Plate, 6 in.L, Steel, 4-1/2 in.H (M-MBBF)
- Fibergrate Scaffolding Accessories