Shop All Scaffolding Accessories
Fibergrate
Grating Ramp, Fiberglass, 144" L x 5" W
Mfr # 879590
Zoro # G2764583
product price: $360.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$360.99
Free 30-Day Returns
Key Features
- Material Fiberglass
- Overall Length 144 in
- Overall Width 5 in
- For Use With Molded and Pultruded Grating Platforms
- Overall Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 879590
- Zoro # G2764583
- Country of Origin China
- Category Scaffolding Accessories
Dimensions
Overall Length | 144 in |
Overall Width | 5 in |
Overall Height | 2 in |
Details
Item | Grating Ramp |
Material | Fiberglass |
For Use With | Molded and Pultruded Grating Platforms |
Finish | Yellow Epoxy Powder Coated |
Accessory Type | Grating Ramp |
Compatible Product Type | Molded and Pultruded Grating Platforms |
Ramp Slope | 80 Degrees |
Includes | Grating Ramp |
Description
Fiberglass Grating Ramp, Material Fiberglass, Accessory Type Grating Ramp, Compatible Product Type Molded and Pultruded Grating Platforms, Finish Yellow Epoxy Powder Coated, Overall Width 5 in, Overall Length 12 ft, Overall Height 2 in, Ramp Slope 80 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Winch Strap, 30 ft x 4 In, 5000 lb (61202)
- HAMILTON Rigid Pneumatic Caster, 12 in., 625 lb. (R-7012-PRB)
- IDEAL WAREHOUSE INNOVATIONS Arrow Spotlight, 3-1/4" H x 3" W, PC (70-1115)
- US CARGO CONTROL 2" x 12' Blue Car Tie Down Strap w/ Flat Snap Hooks (5112FSH-BLU)
- FIBERGRATE Grating Ramp, Fiberglass, 144" L x 5" W (879560)
- FIBERGRATE Grating Ramp, Fiberglass, 144" L x 5" W (879580)
- FIBERGRATE Grating Ramp, Fiberglass, 144" L x 5" W (879550)
- FIBERGRATE Grating Ramp, Fiberglass, 144" L x 5" W (879600)
- ADD-A-LEVEL Work Platform Matting, 3 ft.L, Rubber (M23780)
- BIL-JAX Base Plate - Shoring (0030-045)
- BIL-JAX ST8100 Guardrail - 4' W - Straight (0106-459-4)
- Fibergrate Scaffolding Accessories