Shop All Scaffolding Accessories
Fibergrate
Grating Ramp, Fiberglass, 144" L x 5" W
Mfr # 879570
Zoro # G2764592
product price: $269.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$269.99
Free 30-Day Returns
Key Features
- Overall Length 144 in
- Material Fiberglass
- Overall Width 5 in
- For Use With Molded and Pultruded Grating Platforms
- Overall Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 879570
- Zoro # G2764592
- Country of Origin China
- Category Scaffolding Accessories
Dimensions
Overall Length | 144 in |
Overall Width | 5 in |
Overall Height | 1 1/2 in |
Details
Item | Grating Ramp |
Material | Fiberglass |
For Use With | Molded and Pultruded Grating Platforms |
Finish | Yellow Epoxy Powder Coated |
Includes | Grating Ramp |
Accessory Type | Grating Ramp |
Compatible Product Type | Molded and Pultruded Grating Platforms |
Ramp Slope | 60 Degrees |
Description
Fiberglass Grating Ramp, Material Fiberglass, Accessory Type Grating Ramp, Compatible Product Type Molded and Pultruded Grating Platforms, Finish Yellow Epoxy Powder Coated, Overall Width 5 in, Overall Length 12 ft, Overall Height 1 1/2 in, Ramp Slope 60 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Hst Ring, Bolt-On, 3/8-16in, 12 ft.-lb, SEHR (23053)
- LOUISVILLE 20 ft Aluminum Extension Ladder, 250 lb Load Capacity (AE3220)
- HAILO 372 cm Stepladder, 330 lb Capacity (8050-827)
- LUXOR Blue 18x32 3 Tub Cart (EC111-BU)
- FIBERGRATE Grating Ramp, Fiberglass, 144" L x 5" W (879590)
- FIBERGRATE Grating Ramp, Fiberglass, 144" L x 5" W (879600)
- FIBERGRATE Grating Ramp, Fiberglass, 144" L x 5" W (879550)
- FIBERGRATE Grating Ramp, Fiberglass, 144" L x 5" W (879580)
- BIL-JAX AS2100 Fixed Leg - 18" L (0105-0299-018)
- BIL-JAX Diagonal Cross Brace - Hole End - 48" - 7' L (0010-04-07)
- METALTECH Outrigger Kit, 4-35/64ft.L, Steel, PK4 (I-BMSO4TT)
- Fibergrate Scaffolding Accessories