Shop All Grating Clips
Fibergrate
Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK
Mfr # 876070
Zoro # G2771382
product price: $226.99
/pk 25, $9.08/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Grating Mount
- Material 316 Stainless Steel
- Fits Bearing Bar Spacing 1 1/2 in
- Fits Bearing Bar Height 1 to 1 1/2 in
- Fits Grating Opening Size 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 876070
- Zoro # G2771382
- Country of Origin United States
- Category Grating Clips
Dimensions
Fits Bearing Bar Height | 1 to 1 1/2 in |
Fits Grating Opening Size | 29/32 in |
For Screw Size | 1/4 in |
Minimum Compatible Bearing Bar Height | 1 in |
Minimum Compatible Grating Opening Size | 29 in |
Maximum Compatible Bearing Bar Height | 1 1/2 in |
Maximum Compatible Grating Opening Size | 32 in |
Compatible Screw Size | 1/4 in |
Details
Item | Fiberglass Grating Clip |
Type | Grating Mount |
Material | 316 Stainless Steel |
Fits Bearing Bar Spacing | 1 1/2 in |
Meets/Exceeds | ASTM-A-240-16A, ASTM-A-480-16B, ASTM-A-666-15 |
Fits Support Thickness | 39/64 in |
Finish | Unfinished |
Application | Fastens Grating |
Standards | ASTM-A-240-16A, ASTM-A-480-16B, ASTM-A-666-15 |
Compatible Support Thickness | 5/8 in |
Compatible Bearing Bar Spacing | 1 1/2 in |
Description
Fiberglass Grating Clip, Material 316 Stainless Steel, Compatible Bearing Bar Spacing 1 1/2 in, Minimum Compatible Grating Opening Size 29 in, Compatible Screw Size 1/4 in, Maximum Compatible Bearing Bar Height 1 1/2 in, Compatible Support Thickness 5/8 in, Product Type Clip Only, Finish Unfinished, Standards ASTM-A-240-16A, ASTM-A-480-16B, ASTM-A-666-15, Application Fastens Grating, Maximum Compatible Grating Opening Size 32 in, Minimum Compatible Bearing Bar Height 1 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Flat Stock, O1, 3/4 In Wx36 In L (O138346)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 3/8" Dia. (2XPC7)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 36 in L, 2 in Thick, Pink (5GDC0)
- ZORO SELECT Rubber Sheet, SBR, 1/2"Thick, 12"x12", 70A (BULK-RS-SBR75-163)
- FIBERGRATE Grating Clip, For Screw Size M10, 316 Stainless Steel, Unfinished, 25 PK (876000)
- FIBERGRATE Grating Clip, 316 Stainless Steel, PK25 (876010)
- FIBERGRATE Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK (876050)
- FIBERGRATE PK 25 (876260)
- FIBERGRATE Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK (876030)
- FIBERGRATE Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK (876020)
- ZORO SELECT Grating Clip, Connector, 1 3/4 Bar H, PK10 (WGP-2/GG-1D)
- Fibergrate