Shop All Grating Clips
Fibergrate
Grating Clip, 316 Stainless Steel, PK25
Mfr # 876010
Zoro # G2771400
product price: $227.99
/pk 25, $9.12/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Saddle Clip
- Application Fastens Grating
- Meets/Exceeds ASTM-A-240-16A, ASTM-A-480-16B, ASTM-A-666-15
- For Screw Size M10
- Fits Support Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 876010
- Zoro # G2771400
- Country of Origin Multiple
- Category Grating Clips
Dimensions
For Screw Size | M10 |
Fits Bearing Bar Height | 1 in |
Fits Grating Opening Size | 3/4 in |
Maximum Compatible Bearing Bar Height | 1 in |
Maximum Compatible Grating Opening Size | 3/4 in |
Compatible Screw Size | 3/8 in |
Minimum Compatible Grating Opening Size | 3/4 in |
Minimum Compatible Bearing Bar Height | 1 in |
Details
Item | Fiberglass Grating Clip |
Type | Saddle Clip |
Application | Fastens Grating |
Meets/Exceeds | ASTM-A-240-16A, ASTM-A-480-16B, ASTM-A-666-15 |
Fits Support Thickness | 1/4 in |
Includes | Nut and Bolt |
Fits Bearing Bar Spacing | 1 in |
Finish | Unfinished |
Material | 316 Stainless Steel |
Compatible Support Thickness | 1/4 in |
Compatible Bearing Bar Spacing | 1 in |
Standards | ASTM-A-240-16A, ASTM-A-480-16B, ASTM-A-666-15 |
Description
Fiberglass Grating Clip, Material 316 Stainless Steel, Compatible Bearing Bar Spacing 1 in, Minimum Compatible Grating Opening Size 3/4 in, Compatible Screw Size 3/8 in, Maximum Compatible Bearing Bar Height 1 in, Compatible Support Thickness 1/4 in, Type Clip Only, Finish Unfinished, Standards ASTM-A-240-16A, ASTM-A-480-16B, ASTM-A-666-15, Includes Nut and Bolt, Application Fastens Grating, Maximum Compatible Grating Opening Size 3/4 in, Minimum Compatible Bearing Bar Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0100x3/8ID, Brown, Pk10 (44708)
- ZORO SELECT Slotted Shim 3 x 3" x 0.004", Pk20 (36D734)
- ZORO SELECT Sheet, Perf, SS, 40x36, 14 ga, 0.125 Dia, Rnd (0414G125R188S-36X40)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GG10-171)
- FIBERGRATE PK 25 (876260)
- FIBERGRATE Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK (876030)
- FIBERGRATE Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK (876040)
- FIBERGRATE Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK (876060)
- FIBERGRATE Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK (876050)
- FIBERGRATE Grating Clip, For Screw Size M10, 316 Stainless Steel, Unfinished, 25 PK (876000)
- ZORO SELECT Grating Clip, G-Clip, 1 Bar H, PK50, Package Quantity: 50 (XSSGG1A)
- Fibergrate