Shop All Fiberglass Tubes
Fibergrate
FRP STRUCTURE
Mfr # 871390
Zoro # G608385605
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Resin Type VEFR
- Color Yellow
- Wall Thickness 0.188 in
- Tensile Strength 30,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 871390
- Zoro # G608385605
- Country of Origin United States
- Category Fiberglass Tubes
Dimensions
Inside Height | 1 3/4 in |
Outside Width | 2 1/8 in |
Inside Width | 1 3/4 in |
Outside Height | 2 1/8 in |
Overall Length | 7 ft |
Details
Material | Fiberglass |
Resin Type | VEFR |
Color | Yellow |
Wall Thickness | 0.188 in |
Tensile Strength | 30,000 psi |
Item | Fiberglass Square Tube |
Wall Thickness Tolerance | +/-0.040 in |
Standards | ASTM D-635, ASTM E-84, NSF Standard 61-Certified |
Inside Corner Shape | Round |
Shape | Square |
Maximum Temperature | 180 Degrees F |
System of Measurement | Inch |
Outside Corner Shape | Round |
Description
Fiberglass Square Tube, Material Fiberglass, Wall Thickness 0.188 in, Color Yellow, Inside Corner Shape Round, Outside Corner Shape Round, Outside Height 2 1/8 in, Outside Width 2 1/8 in, Inside Height 1 3/4 in, Inside Width 1 3/4 in, Overall Length 7 ft, Maximum Temperature 180 Degrees F, Resin Type VEFR, Standards ASTM D-635, ASTM E-84, NSF Standard 61-Certified, Tensile Strength 30,000 psi, Wall Thickness Tolerance +/-0.040 in, Type Square, Type Square Tube, Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY-AMERICA 6MIL 20 X 100FT. FLAME RETARDANT POLY (CFFR0620)
- ZORO SELECT Rubber Cord, EPDM, 3/16 In Dia, 10 Ft (ZUSA-RC-681)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 1 in Thick, Charcoal (ZUSA-PU-107)
- ZORO SELECT Rod, SS, 303, 3/8 In Dia x 6 Ft L (2EXD1)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 Tx1 In OD Sq, 10 Ft (870920)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x3 In OD Sq, 5 Ft (870900)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 T x1 In OD Sq, 5 Ft (870860)
- FIBERGRATE RD Tube, ISOFR, Gry, 2 ODx1/4 In Wall, 10 Ft (871030)
- FIBERGRATE RD Tube, ISOFR, Gry, 1.5 ODx1/8 In Wall, 5Ft (870990)
- FIBERGRATE RD Tube, ISOFR, Gry, 1 ODx1/8 In Wall, 10 Ft (871010)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x3 In OD Sq, 10Ft (870960)
- Fibergrate Fiberglass Tubes