Shop All Fiberglass Tubes
Fibergrate
FRP STRUCTURE
Mfr # 871380
Zoro # G508385606
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Resin Type ISOFR
- Color Yellow
- Wall Thickness 0.188 in
- Tensile Strength 30,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 871380
- Zoro # G508385606
- Country of Origin United States
- Category Fiberglass Tubes
Dimensions
Overall Length | 7 ft |
Inside Width | 1 3/4 in |
Outside Height | 2 1/8 in |
Inside Height | 1 3/4 in |
Outside Width | 2 1/8 in |
Details
Material | Fiberglass |
Resin Type | ISOFR |
Color | Yellow |
Wall Thickness | 0.188 in |
Tensile Strength | 30,000 psi |
Item | Fiberglass Square Tube |
Wall Thickness Tolerance | +/-0.040 in |
Standards | ASTM D-635, ASTM E-84, NSF Standard 61-Certified |
Shape | Square |
System of Measurement | Inch |
Outside Corner Shape | Round |
Inside Corner Shape | Round |
Maximum Temperature | 150 Degrees F |
Description
Fiberglass Square Tube, Material Fiberglass, Wall Thickness 0.188 in, Color Yellow, Inside Corner Shape Round, Outside Corner Shape Round, Outside Height 2 1/8 in, Outside Width 2 1/8 in, Inside Height 1 3/4 in, Inside Width 1 3/4 in, Overall Length 7 ft, Maximum Temperature 150 Degrees F, Resin Type ISOFR, Standards ASTM D-635, ASTM E-84, NSF Standard 61-Certified, Tensile Strength 30,000 psi, Wall Thickness Tolerance +/-0.040 in, Type Square, Type Square Tube, Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Silicone, 1/2 In Dia, 25 Ft (ZUSA-RC-93)
- ONLINEMETALS 0.625" Aluminum Square Bar 6061-T6511-Extruded (1114)
- ZORO SELECT 1" High Grade Neoprene Rubber Strip, 2"x36", Black, 70A (BULK-RS-NHS70-942)
- ZORO SELECT Sheet Metal, Aluminum, 0.064x 4x10 In, PK6 (257)
- FIBERGRATE RD Tube, ISOFR, Gry, 1.5ODx1/8 In Wall, 10Ft (871020)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8Tx1.5 In OD Sq, 10Ft (870930)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x2 In OD Sq, 5 Ft (870890)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x2 In OD Sq, 10Ft (870950)
- FIBERGRATE RD Tube, ISOFR, Gry, 2 ODx1/4 In Wall, 10 Ft (871030)
- FIBERGRATE RD Tube, ISOFR, Gry, 1 ODx1/8 In Wall, 10 Ft (871010)
- Fibergrate Fiberglass Tubes