Shop All Fiberglass Sheets
Fibergrate
FRP PLATE, PK 2
Mfr # 871340
Zoro # G808413580
product price: $1,247.99
/pk 2, $624.00/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,247.99
Free 30-Day Returns
Key Features
- Material Fiberglass
- Resin Type VEFR
- Thickness 0.5 in
- Thickness Tolerance +0.125/-0.063 in
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 871340
- Zoro # G808413580
- Country of Origin United States
- Category Fiberglass Sheets
Dimensions
Overall Width | 4 ft |
Overall Length | 4 ft |
Details
Material | Fiberglass |
Item | Fiberglass Sheet |
Resin Type | VEFR |
Thickness | 0.5 in |
Thickness Tolerance | +0.125/-0.063 in |
Color | Dark Gray |
Standards | ASTM D-635, ASTM E-84, NSF Standard 61-Certified |
Shape | Sheet |
Maximum Temperature | 180 Degrees F |
System of Measurement | Inch |
Top Surface Texture | Smooth |
Description
Fiberglass Sheet, Material Fiberglass, Color Dark Gray, Thickness 0.5 in, Overall Length 4 ft, Overall Width 4 ft, Resin Type VEFR, Maximum Temperature 180 Degrees F, Thickness Tolerance +0.125/-0.063 in, Type Smooth, Standards ASTM D-635, ASTM E-84, NSF Standard 61-Certified, Top Surface Texture Smooth, System of Measurement Inch, Shape Sheet, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Industrial Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872530)
- ONLINEMETALS 0.5" x 1.5" Aluminum Rectangle Bar 6061-T6511-Extruded (1167)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Film-Masked Sheet, 0.125 Thick, 32 X 48 (SACR.125CCF-32X48)
- RUBBER-CAL Closed Cell Rubber EPDM - 1" Thick x 39" x 78" (02-129)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/8 x 48 x48 In (4ATF1)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/2 x 12 x12 In (4ATE5)
- FIBERGRATE Access Floor Pedestal, 8-1/2 to 11-1/2 (879310)
- FIBERGRATE Access Floor Pedestal, 6-1/2 to 9-1/4 (879300)
- FIBERGRATE FiberPlate, Vinyl Ester, Gry, 1/4 x48x48 In (4ATH4)
- J-B WELD Fbrwld Prmnt Fbrc Adhsv (38263)
- PROFESSIONAL PLASTICS Nomex 3.0 Density Fiberglass Phenolic Fiberglass Phenolic Honeycomb | (SHCNO.250X48X963.001-05F05F)
- Fibergrate Fiberglass Sheets