Shop All Fiberglass Sheets
Fibergrate
FRP PLATE, PK 2
Mfr # 871300
Zoro # G908413541
product price: $1,200.99
/pk 2, $600.50/ea
Free Shipping & Returns
$1,200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Resin Type VEFR
- Thickness 0.375 in
- Thickness Tolerance +0.125/-0.063 in
- Standards ASTM D-635, ASTM E-84, NSF Standard 61-Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 871300
- Zoro # G908413541
- Country of Origin United States
- Category Fiberglass Sheets
Dimensions
Overall Length | 4 ft |
Overall Width | 4 ft |
Details
Material | Fiberglass |
Item | Fiberglass Sheet |
Resin Type | VEFR |
Thickness | 0.375 in |
Thickness Tolerance | +0.125/-0.063 in |
Standards | ASTM D-635, ASTM E-84, NSF Standard 61-Certified |
Color | Dark Gray |
System of Measurement | Inch |
Top Surface Texture | Smooth |
Shape | Sheet |
Maximum Temperature | 180 Degrees F |
Description
Fiberglass Sheet, Material Fiberglass, Color Dark Gray, Thickness 0.375 in, Overall Length 4 ft, Overall Width 4 ft, Resin Type VEFR, Maximum Temperature 180 Degrees F, Thickness Tolerance +0.125/-0.063 in, Type Smooth, Standards ASTM D-635, ASTM E-84, NSF Standard 61-Certified, Top Surface Texture Smooth, System of Measurement Inch, Shape Sheet, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (1105_6_0)
- ZORO SELECT Clear Polycarbonate Plastic Tube 6 ft. L, 1-1/2" Dia. (BULK-PT-PC-32)
- ZORO SELECT Oil Hard Flat Stock, O1, 1/4 In Wx36 In L (O118146)
- GLAZELOCK 1/16" 3 1/2"L x 1-1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Blue 100pc/bag (Econo12)
- FIBERGRATE FiberPlate, Vinyl Ester, Gry, 1/4 x48x48 In (4ATH4)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/8 x 48 x48 In (4ATF1)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/2 x 12 x12 In (4ATE5)
- FIBERGRATE Access Floor Pedestal, 8-1/2 to 11-1/2 (879310)
- FIBERGRATE Access Floor Pedestal, 6-1/2 to 9-1/4 (879300)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.078in, Grn (SFR4NA.078X36.000X48.000)
- STI 28 X 52 In. Composite Sheet (CS2852)
- Fibergrate Fiberglass Sheets