Shop All Fiberglass Sheets
Fibergrate
FRP PLATE, PK 2
Mfr # 871240
Zoro # G208413548
product price: $814.99
/pk 2, $407.50/ea
Free Shipping & Returns
$814.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Resin Type ISOFR
- Thickness 0.25 in
- Color Dark Gray
- Standards ASTM D-635, ASTM E-84, NSF Standard 61-Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 871240
- Zoro # G208413548
- Country of Origin United States
- Category Fiberglass Sheets
Dimensions
Overall Length | 4 ft |
Overall Width | 4 ft |
Details
Material | Fiberglass |
Item | Fiberglass Sheet |
Resin Type | ISOFR |
Thickness | 0.25 in |
Color | Dark Gray |
Standards | ASTM D-635, ASTM E-84, NSF Standard 61-Certified |
Thickness Tolerance | +0.125/-0.063 in |
Shape | Sheet |
System of Measurement | Inch |
Maximum Temperature | 150 Degrees F |
Top Surface Texture | Smooth |
Description
Fiberglass Sheet, Material Fiberglass, Color Dark Gray, Thickness 0.25 in, Overall Length 4 ft, Overall Width 4 ft, Resin Type ISOFR, Maximum Temperature 150 Degrees F, Thickness Tolerance +0.125/-0.063 in, Type Smooth, Standards ASTM D-635, ASTM E-84, NSF Standard 61-Certified, Top Surface Texture Smooth, System of Measurement Inch, Shape Sheet, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Channel 6063, 8 ft Overall L (25506_96_0)
- USA INDUSTRIALS G-11 Garolite Sheet - 1/4" Thick x 12" Wide x 24" Long (BULK-CS-GG11-31)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 6 in W, 25 ft L, 1/2 in Thick, Black (P8150ULRL06.00XOH)
- ZORO SELECT Rod, SS, 303, 7/8 In Dia x 6 Ft L (2EXD5)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/8 x 48 x48 In (4ATF1)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/2 x 12 x12 In (4ATE5)
- FIBERGRATE FiberPlate, Vinyl Ester, Gry, 1/4 x48x48 In (4ATH4)
- FIBERGRATE Access Floor Pedestal, 6-1/2 to 9-1/4 (879300)
- FIBERGRATE Access Floor Pedestal, 8-1/2 to 11-1/2 (879310)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.007in, Grn (SFR4NA.007X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.015in, Grn (SFR4NA.015X36.000X48.000)
- Fibergrate Fiberglass Sheets