Shop All Fiberglass Sheets
Fibergrate
FRP PLATE
Mfr # 871330
Zoro # G208385616
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,328.99
Free 30-Day Returns
Key Features
- Material Fiberglass
- Resin Type VEFR
- Thickness 0.5 in
- Standards ASTM D-635, ASTM E-84, NSF Standard 61-Certified
- Thickness Tolerance +0.125/-0.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fibergrate
- MFR # 871330
- Zoro # G208385616
- Country of Origin Mexico
- Category Fiberglass Sheets
Dimensions
Overall Width | 4 ft |
Overall Length | 8 ft |
Details
Item | Fiberglass Sheet |
Material | Fiberglass |
Resin Type | VEFR |
Thickness | 0.5 in |
Standards | ASTM D-635, ASTM E-84, NSF Standard 61-Certified |
Thickness Tolerance | +0.125/-0.063 in |
Color | Dark Gray |
System of Measurement | Inch |
Shape | Sheet |
Maximum Temperature | 180 Degrees F |
Top Surface Texture | Smooth |
Description
Fiberglass Sheet, Material Fiberglass, Color Dark Gray, Thickness 0.5 in, Overall Length 8 ft, Overall Width 4 ft, Resin Type VEFR, Maximum Temperature 180 Degrees F, Thickness Tolerance +0.125/-0.063 in, Type Smooth, Standards ASTM D-635, ASTM E-84, NSF Standard 61-Certified, Top Surface Texture Smooth, System of Measurement Inch, Shape Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0070 In (22260)
- ONLINEMETALS 0.5" Brass Round Bar 360-H02 Extruded (1261)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0150 In (16540)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 1-1/2" Dia. (1YVF8)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/2 x 12 x12 In (4ATE5)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/8 x 48 x48 In (4ATF1)
- FIBERGRATE Access Floor Pedestal, 8-1/2 to 11-1/2 (879310)
- FIBERGRATE Access Floor Pedestal, 6-1/2 to 9-1/4 (879300)
- FIBERGRATE FiberPlate, Vinyl Ester, Gry, 1/4 x48x48 In (4ATH4)
- PROFESSIONAL PLASTICS Nomex 3.0 Density Fiberglass Phenolic Fiberglass Phenolic Honeycomb | (SHCNO.250X48X963.001-05F05F)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.007in, Grn (SFR4NA.007X36.000X48.000)
- Fibergrate Fiberglass Sheets