Shop All Fiberglass Sheets
Fibergrate
FRP PLATE
Mfr # 871270
Zoro # G308385608
product price: $847.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$847.99
Free 30-Day Returns
Key Features
- Material Fiberglass
- Resin Type ISOFR
- Thickness 0.375 in
- Thickness Tolerance +0.125/-0.063 in
- Standards ASTM D-635, ASTM E-84, NSF Standard 61-Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 871270
- Zoro # G308385608
- Country of Origin Mexico
- Category Fiberglass Sheets
Dimensions
Overall Width | 4 ft |
Overall Length | 8 ft |
Details
Material | Fiberglass |
Item | Fiberglass Sheet |
Resin Type | ISOFR |
Thickness | 0.375 in |
Thickness Tolerance | +0.125/-0.063 in |
Standards | ASTM D-635, ASTM E-84, NSF Standard 61-Certified |
Color | Dark Gray |
Shape | Sheet |
Top Surface Texture | Smooth |
System of Measurement | Inch |
Maximum Temperature | 150 Degrees F |
Description
Fiberglass Sheet, Material Fiberglass, Color Dark Gray, Thickness 0.375 in, Overall Length 8 ft, Overall Width 4 ft, Resin Type ISOFR, Maximum Temperature 150 Degrees F, Thickness Tolerance +0.125/-0.063 in, Type Smooth, Standards ASTM D-635, ASTM E-84, NSF Standard 61-Certified, Top Surface Texture Smooth, System of Measurement Inch, Shape Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Silicone - Commercial Grade Red/Orange - 60A - Rubber Sheets & Rubber Rolls - 1/4" T x 12" W x 12" L (20-116)
- PROFESSIONAL PLASTICS White PVC 60 L, 0.5 W (RPVCWH.500-5)
- ONLINEMETALS 1" x 1" x 0.1875" Aluminum Angle 6061-T6-Extruded Structural (972)
- ZORO SELECT Oil Hard Flat Stock, O1, 1-1/2In Wx18In L (O1181128)
- FIBERGRATE Access Floor Pedestal, 6-1/2 to 9-1/4 (879300)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/8 x 48 x48 In (4ATF1)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/2 x 12 x12 In (4ATE5)
- FIBERGRATE Access Floor Pedestal, 8-1/2 to 11-1/2 (879310)
- FIBERGRATE FiberPlate, Vinyl Ester, Gry, 1/4 x48x48 In (4ATH4)
- J-B WELD Fbrwld Prmnt Fbrc Adhsv (38263)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.007in, Grn (SFR4NA.007X36.000X48.000)
- Fibergrate Fiberglass Sheets