Shop All Fiberglass Sheets
Fibergrate
FRP PLATE
Mfr # 871190
Zoro # G608385612
product price: $314.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$314.99
Free 30-Day Returns
Key Features
- Material Fiberglass
- Resin Type ISOFR
- Thickness 0.125 in
- Thickness Tolerance +0.0938/-0.032 in
- Standards ASTM D-635, ASTM E-84, NSF Standard 61-Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 871190
- Zoro # G608385612
- Country of Origin Mexico
- Category Fiberglass Sheets
Dimensions
Overall Length | 8 ft |
Overall Width | 4 ft |
Details
Material | Fiberglass |
Item | Fiberglass Sheet |
Resin Type | ISOFR |
Thickness | 0.125 in |
Thickness Tolerance | +0.0938/-0.032 in |
Standards | ASTM D-635, ASTM E-84, NSF Standard 61-Certified |
Color | Dark Gray |
System of Measurement | Inch |
Top Surface Texture | Smooth |
Shape | Sheet |
Maximum Temperature | 150 Degrees F |
Description
Fiberglass Sheet, Material Fiberglass, Color Dark Gray, Thickness 0.125 in, Overall Length 8 ft, Overall Width 4 ft, Resin Type ISOFR, Maximum Temperature 150 Degrees F, Thickness Tolerance +0.0938/-0.032 in, Type Smooth, Standards ASTM D-635, ASTM E-84, NSF Standard 61-Certified, Top Surface Texture Smooth, System of Measurement Inch, Shape Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Shim 2 x 2" x 0.050", Pk10 (36D727)
- ZORO SELECT Hex Stock, Carbon, 12L14, 7/8 In x1 ft. L (4YNG6)
- ZORO SELECT Plate Stock, 3003 Al, H14, 3/16Tx12Wx12 InL (03P.188X12-12)
- ZORO SELECT Rubber Strip, Silicone, 1/4"Th, 36"x2", 30A (BULK-RS-S30-38)
- FIBERGRATE FiberPlate, Vinyl Ester, Gry, 1/4 x48x48 In (4ATH4)
- FIBERGRATE Access Floor Pedestal, 8-1/2 to 11-1/2 (879310)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/2 x 12 x12 In (4ATE5)
- FIBERGRATE Access Floor Pedestal, 6-1/2 to 9-1/4 (879300)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/8 x 48 x48 In (4ATF1)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.007in, Grn (SFR4NA.007X36.000X48.000)
- STI 28 X 52 In. Composite Sheet (CS2852)
- Fibergrate Fiberglass Sheets