Shop All Fiberglass Sheets
Fibergrate
FiberPlate, Grit, Poly, Gry, 1/8 x 48x 96 In
Mfr # 4ATF5
Zoro # G4332517
product price: $232.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$232.99
Free 30-Day Returns
Key Features
- Material Fiberglass
- Resin Type ISOFR
- Type With Grit
- Width 48 in
- Max. Temp. (F) 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 4ATF5
- Zoro # G4332517
- Country of Origin Mexico
- Category Fiberglass Sheets
Dimensions
Length | 96 in |
Width | 48 in |
Length Tolerance | +/-0.125 in |
Width Tolerance | +/-0.125 in |
Overall Width | 4 ft |
Overall Length | 8 ft |
Details
Material | Fiberglass |
Item | Fiberglass Plate |
Resin Type | ISOFR |
Type | With Grit |
Thickness | 0.125 in |
Max. Temp. (F) | 150 Degrees F |
Color | Dark Gray |
Thickness (Decimal) | 0.125 in |
Standards | ASTM D-635, ASTM E-84, NSF Standard 61-Certified |
Thickness Tolerance | +0.0938/-0.032 in |
Maximum Temperature | 150 Degrees F |
System of Measurement | Inch |
Shape | Sheet |
Description
Fiberglass Plate, Material Fiberglass, Color Dark Gray, Thickness 0.125 in, Overall Length 8 ft, Overall Width 4 ft, Resin Type ISOFR, Maximum Temperature 150 Degrees F, Thickness Tolerance +0.0938/-0.032 in, Type Gritted, Standards ASTM D-635, ASTM E-84, NSF Standard 61-Certified, System of Measurement Inch, Length Tolerance +/-0.125 in, Shape Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Plate 316, 12 in Overall W (316 SS0.075x12x481)
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 0.063" Thick (1ZAT2)
- ZORO SELECT 3/16" 3-Ply Cloth Inserted Neoprene Rubber Sheet, 24"x12", Black, 60A (BULK-RS-NFR70-314)
- ZORO SELECT Gray Polycarbonate Angle Stock, 3 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-12)
- FIBERGRATE FiberPlate, Vinyl Ester, Gry, 1/4 x48x48 In (4ATH4)
- FIBERGRATE Access Floor Pedestal, 8-1/2 to 11-1/2 (879310)
- FIBERGRATE Access Floor Pedestal, 6-1/2 to 9-1/4 (879300)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/2 x 12 x12 In (4ATE5)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/8 x 48 x48 In (4ATF1)
- PROFESSIONAL PLASTICS Nomex 3.0 Density Fiberglass Phenolic Fiberglass Phenolic Honeycomb | (SHCNO.250X48X963.001-05F05F)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.007in, Grn (SFR4NA.007X36.000X48.000)
- Fibergrate Fiberglass Sheets