Shop All Fiberglass Sheets
Fibergrate
FiberPlate, Grit, Poly, Gry, 1/4 x 48 x48 In
Mfr # 4ATF2
Zoro # G0449477
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Resin Type ISOFR
- Type With Grit
- Width 48 in
- Max. Temp. (F) 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 4ATF2
- Zoro # G0449477
- Country of Origin United States
- Category Fiberglass Sheets
Dimensions
Length | 48 in |
Width | 48 in |
Length Tolerance | +/-0.125 in |
Width Tolerance | +/-0.125 in |
Overall Width | 4 ft |
Overall Length | 4 ft |
Details
Item | Fiberglass Plate |
Material | Fiberglass |
Resin Type | ISOFR |
Type | With Grit |
Thickness | 0.25 in |
Max. Temp. (F) | 150 Degrees F |
Thickness Tolerance | +0.125/-0.063 in |
Color | Dark Gray |
Standards | ASTM D-635, ASTM E-84, NSF Standard 61-Certified |
Thickness (Decimal) | 0.25 in |
Shape | Plate |
Maximum Temperature | 150 Degrees F |
System of Measurement | Inch |
Description
Fiberglass Plate, Material Fiberglass, Color Dark Gray, Thickness 0.25 in, Overall Length 4 ft, Overall Width 4 ft, Resin Type ISOFR, Maximum Temperature 150 Degrees F, Thickness Tolerance +0.125/-0.063 in, Type Gritted, Standards ASTM D-635, ASTM E-84, NSF Standard 61-Certified, System of Measurement Inch, Length Tolerance +/-0.125 in, Shape Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" x 1" x 0.1875" Stainless Angle 304/304L (3)
- FATH Connection Angle, 20 Series (093WD20)
- ZORO SELECT Aluminum Bronze Rectangle Bar (25232_12_0)
- RUBBER-CAL Cloth Inserted Rubber Sheet - 3/16" Thick - 36" Width x 12" Length - Black (20-107)
- FIBERGRATE FiberPlate, Vinyl Ester, Gry, 1/4 x48x48 In (4ATH4)
- FIBERGRATE Access Floor Pedestal, 8-1/2 to 11-1/2 (879310)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/2 x 12 x12 In (4ATE5)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/8 x 48 x48 In (4ATF1)
- FIBERGRATE Access Floor Pedestal, 6-1/2 to 9-1/4 (879300)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.01in, Grn (SFR4NA.010X36.000X48.000)
- STI 28 X 52 In. Composite Sheet (CS2852)
- Fibergrate Fiberglass Sheets