Shop All Fiberglass Sheets
Fibergrate
FiberPlate, Grit, Poly, Gry, 1/4 x 12 x12 In
Mfr # 4ATE3
Zoro # G2056266
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Resin Type ISOFR
- Type With Grit
- Width 12 in
- Max. Temp. (F) 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 4ATE3
- Zoro # G2056266
- Country of Origin United States
- Category Fiberglass Sheets
Dimensions
Length | 12 in |
Width | 12 in |
Length Tolerance | +/-0.125 in |
Width Tolerance | +/-0.125 in |
Overall Length | 12 in |
Overall Width | 12 in |
Details
Material | Fiberglass |
Item | Fiberglass Plate |
Resin Type | ISOFR |
Type | With Grit |
Thickness | 0.25 in |
Max. Temp. (F) | 150 Degrees F |
Color | Dark Gray |
Thickness (Decimal) | 0.25 in |
Thickness Tolerance | +0.125/-0.063 in |
Standards | ASTM D-635, ASTM E-84, NSF Standard 61-Certified |
System of Measurement | Inch |
Shape | Plate |
Maximum Temperature | 150 Degrees F |
Description
Fiberglass Plate, Material Fiberglass, Color Dark Gray, Thickness 0.25 in, Overall Length 12 in, Overall Width 12 in, Resin Type ISOFR, Maximum Temperature 150 Degrees F, Thickness Tolerance +0.125/-0.063 in, Type Gritted, Standards ASTM D-635, ASTM E-84, NSF Standard 61-Certified, System of Measurement Inch, Length Tolerance +/-0.125 in, Shape Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND ShimStock, Sheet, Brass, 0.0200 In, 6 In, PK2 (17490)
- ZORO SELECT 0.25" Carbon Steel Hex Bar 12L14 Cold Finish (19766_72_0)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 2 In, 3 Ft (2EZE5)
- ONLINEMETALS 0.25" Brass Round Bar 385-M30 Extruded (18246)
- FIBERGRATE FiberPlate, Vinyl Ester, Gry, 1/4 x48x48 In (4ATH4)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/8 x 48 x48 In (4ATF1)
- FIBERGRATE Access Floor Pedestal, 6-1/2 to 9-1/4 (879300)
- FIBERGRATE Access Floor Pedestal, 8-1/2 to 11-1/2 (879310)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/2 x 12 x12 In (4ATE5)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.078in, Grn (SFR4NA.078X36.000X48.000)
- Fibergrate Fiberglass Sheets