Shop All Crossover Ladders
Fibergrate
Crossover Ladder, 38" Platform Height
Mfr # 875240
Zoro # G2541581
product price: $6,027.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$6,027.99
Free 30-Day Returns
Key Features
- Vertical Clearance 28 in
- Platform Height 38 in
- Span 27 in
- Platform Depth 1 in
- Material FRP Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 875240
- Zoro # G2541581
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 38 in |
Platform Depth | 1 in |
Handrail Height | 42 in |
Bottom Width | 3 3/4 in |
Step Depth | 10 in |
Manufacturers Warranty Length | 3 yr |
Step Width | 30 in |
Overall Height | 80 in |
Details
Vertical Clearance | 28 in |
Span | 27 in |
Item - Crossover Ladder | Crossover Bridge |
Material | FRP Composite |
Number of Steps | 3 |
Step Tread | Open Grip |
Climbing Angle | 45 ? |
Load Capacity | 500 lb |
Item | Crossover Ladder |
Finish | Unfinished |
Ladder Tread | Open Grip |
Overall Span | 36 in |
Color | Yellow |
Standards | Osha |
Description
Crossover Bridge, Vertical Clearance 28 in, Span 27 in, Platform Height 38 in, Platform Depth 1 in, Number of Steps 3, Bottom Width 3 3/4 in, Load Capacity 500 lb, Overall Span 36 in, Overall Height 80 in, Handrail Height 42 in, Climbing Angle 45 Degrees , Step Tread Open Grip, Step Width 30 in, Step Depth 10 in, Material FRP Composite, Finish Unfinished, Color Yellow, Standards OSHA, Manufacturers Warranty Length 3 yr
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Pallet Rack Protector, 2Wx2Lx24-3/4In H (SP3L1024YW)
- HARRINGTON Manual Chain Hoist, 8 ft.Lift (CF010-8-8)
- IRONGUARD Replacement Log Book 70-1065 for Ideal Warehouse Propane Counterbalance Forklift Log (70-1065)
- LIFT-ALL Motorcycle Tie-Down Strap, 45 In. x 2 In. (9004001)
- FIBERGRATE Roof Crossover System, Open Grip Step (875280)
- FIBERGRATE Crossover Bridge, 47-1/2" Platform Heigh (875250)
- FIBERGRATE Crossover Bridge, 76" Platform Height (875210)
- COTTERMAN Crossover Ladder, 80 In. H, 350 lb. (5PC48A3B1C1P6)
- EGA PRODUCTS Steel, 2 Steps, 500 lb. Load Capacity (MINICO-19)
- TRI-ARC Confgrable Crossover Bridge, 30 In. Span (UCB30246)
- GARLOCK SAFETY SYSTEMS Crossover Stairs (430-212-600)
- Fibergrate Crossover Ladders