Shop All Crossover Ladders
Fibergrate
Crossover Ladder, 28-1/2" Platform Heigh
Mfr # 875170
Zoro # G2541651
product price: $4,719.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,719.99
Free 30-Day Returns
Key Features
- Vertical Clearance 18 in
- Platform Height 28 1/2 in
- Span 27 in
- Platform Depth 1 in
- Material FRP Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 875170
- Zoro # G2541651
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 28 1/2 in |
Platform Depth | 1 in |
Bottom Width | 3 3/16 in |
Step Width | 30 in |
Manufacturers Warranty Length | 3 yr |
Handrail Height | 42 in |
Overall Height | 70 1/2 in |
Step Depth | 8 1/2 in |
Details
Vertical Clearance | 18 in |
Span | 27 in |
Item - Crossover Ladder | Crossover Bridge |
Material | FRP Composite |
Number of Steps | 2 |
Step Tread | Open Grip |
Climbing Angle | 62.2 ? |
Load Capacity | 500 lb |
Color | Yellow |
Standards | OSHA and IBC |
Finish | Unfinished |
Overall Span | 36 in |
Ladder Tread | Open Grip |
Item | Crossover Bridge |
Description
Crossover Bridge, Vertical Clearance 18 in, Span 27 in, Platform Height 28 1/2 in, Platform Depth 1 in, Number of Steps 2, Bottom Width 3 3/16 in, Load Capacity 500 lb, Overall Span 36 in, Overall Height 70 1/2 in, Handrail Height 42 in, Climbing Angle 62.2 Degrees , Step Tread Open Grip, Step Width 30 in, Step Depth 8 1/2 in, Material FRP Composite, Finish Unfinished, Color Yellow, Standards OSHA and IBC, Manufacturers Warranty Length 3 yr
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Pallet Jack Scale Truck with Weight Indicator, 27 x 48, 4400 Lb. Capacity (242066)
- WERNER 6 ft Fiberglass Stepladder, 250 lb Capacity (6006)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 240 lb. (20TM40)
- HAMILTON Plastex Wheel, 5X2 3/4Rb (W-520-P-3/4)
- FIBERGRATE Crossover Bridge, 76" Platform Height (875210)
- FIBERGRATE Roof Crossover System, Open Grip Step (875280)
- FIBERGRATE Crossover Bridge, 47-1/2" Platform Heigh (875250)
- EGA PRODUCTS Steel, 1 Steps, 500 lb. Load Capacity (MINICO-9.5)
- VESTIL 3 Step Cross-Over Ladder 28"H x 14"W Yellow Powder Coat Steel (COL-3-26-14)
- VESTIL 4 Step Cross-Over Ladder 38"H x 50"W Yellow Powder Coat Steel (COL-4-36-44)
- COTTERMAN Crossover Ladder, 4 Step, Steel, 74In. H. (4SPS36A7C1P3)
- Fibergrate Crossover Ladders