Shop All Crossover Ladders
Fibergrate
Crossover Ladder, 19" Platform Height
Mfr # 875220
Zoro # G2541609
product price: $4,669.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$4,669.99
Free 30-Day Returns
Key Features
- Vertical Clearance 12 in
- Platform Height 19 in
- Span 27 in
- Platform Depth 1 in
- Material FRP Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 875220
- Zoro # G2541609
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 19 in |
Platform Depth | 1 in |
Bottom Width | 3 3/4 in |
Manufacturers Warranty Length | 3 yr |
Step Width | 30 in |
Overall Height | 61 in |
Step Depth | 10 in |
Handrail Height | 42 in |
Details
Vertical Clearance | 12 in |
Span | 27 in |
Item - Crossover Ladder | Crossover Bridge |
Material | FRP Composite |
Number of Steps | 1 |
Step Tread | Open Grip |
Climbing Angle | 45 ? |
Load Capacity | 500 lb |
Finish | Unfinished |
Item | Crossover Ladder |
Overall Span | 36 in |
Color | Yellow |
Standards | Osha |
Ladder Tread | Open Grip |
Description
Crossover Bridge, Vertical Clearance 12 in, Span 27 in, Platform Height 19 in, Platform Depth 1 in, Number of Steps 1, Bottom Width 3 3/4 in, Load Capacity 500 lb, Overall Span 36 in, Overall Height 61 in, Handrail Height 42 in, Climbing Angle 45 Degrees , Step Tread Open Grip, Step Width 30 in, Step Depth 10 in, Material FRP Composite, Finish Unfinished, Color Yellow, Standards OSHA, Manufacturers Warranty Length 3 yr
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Manual Carousel, 4000 lb. Capacity, 48" (CA-48-4)
- INDUSCO Load Binder, 1/2"Ratchet (16100016)
- HARRINGTON Harrington Universal Beam Clamp - 2 Ton, Flange Adjustability 3in to 7.50in (UBC020)
- MAG-MATE Lifting Magnet, 1000 lb Cap, 10-3/4 In OAL (CL1000)
- FIBERGRATE Roof Crossover System, Open Grip Step (875280)
- FIBERGRATE Crossover Bridge, 47-1/2" Platform Heigh (875250)
- FIBERGRATE Crossover Bridge, 76" Platform Height (875210)
- TRI-ARC Crossover Turn Platform, 6 Step, Perf (UCT06246)
- COTTERMAN Crossover Ladder, 7 Step, Steel, 98In. H. (7SPS24A7C1P3)
- COTTERMAN Crossover Ladder, 5 Step, Aluminum, 82In. H (5SPA36A7C50P3)
- COTTERMAN Crossover Bridge, 5 Step, Steel, 82In. H. (5SCS36A3C1P3)
- Fibergrate Crossover Ladders