Shop All Crossover Ladders
Fibergrate
Crossover Ladder, 19" Platform Height
Mfr # 875160
Zoro # G2541679
product price: $3,966.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,966.99
Free 30-Day Returns
Key Features
- Vertical Clearance 12 in
- Platform Height 19 in
- Span 27 in
- Platform Depth 1 in
- Material FRP Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 875160
- Zoro # G2541679
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 19 in |
Platform Depth | 1 in |
Overall Height | 61 in |
Step Depth | 8 1/2 in |
Bottom Width | 3 3/16 in |
Step Width | 30 in |
Handrail Height | 42 in |
Manufacturers Warranty Length | 3 yr |
Details
Vertical Clearance | 12 in |
Span | 27 in |
Item - Crossover Ladder | Crossover Bridge |
Material | FRP Composite |
Number of Steps | 1 |
Step Tread | Open Grip |
Climbing Angle | 62.2 ? |
Load Capacity | 500 lb |
Standards | OSHA and IBC |
Ladder Tread | Open Grip |
Finish | Unfinished |
Color | Yellow |
Item | Crossover Bridge |
Overall Span | 36 in |
Description
Crossover Bridge, Vertical Clearance 12 in, Span 27 in, Platform Height 19 in, Platform Depth 1 in, Number of Steps 1, Bottom Width 3 3/16 in, Load Capacity 500 lb, Overall Span 36 in, Overall Height 61 in, Handrail Height 42 in, Climbing Angle 62.2 Degrees , Step Tread Open Grip, Step Width 30 in, Step Depth 8 1/2 in, Material FRP Composite, Finish Unfinished, Color Yellow, Standards OSHA and IBC, Manufacturers Warranty Length 3 yr
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE Eagle Polyethylene Shipping Container Ramp (CR-EM-1795CR)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Eye - 7/8" x 12" (JETBGV78X12)
- KINGCORD 5/16 in. x 600 ft. Yellow Hollow Core Polypropylene Barrier Rope (401311)
- RONSTAN Swivel, Fork - Fork, 5720Lb (RF79)
- FIBERGRATE Roof Crossover System, Open Grip Step (875280)
- FIBERGRATE Crossover Bridge, 47-1/2" Platform Heigh (875250)
- FIBERGRATE Crossover Bridge, 76" Platform Height (875210)
- COTTERMAN Crossover Ladder, 5 Step, Steel, 82In. H. (5SPS24A3C1P3)
- GARLOCK SAFETY SYSTEMS Crossover Stairs (430-212-600)
- COTTERMAN Crossover Ladder, 4 Step, Steel, 74In. H. (4SPS36A7C1P3)
- VESTIL 6 Step Cross-Over Ladder 58"H x 26"W Yellow Powder Coat Steel (COL-6-56-23)
- Fibergrate Crossover Ladders