Shop All Crossover Ladders
Fibergrate
Crossover Bridge, 76" Platform Height
Mfr # 875210
Zoro # G2541563
product price: $6,836.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,836.99
Free 30-Day Returns
Key Features
- Vertical Clearance 68 in
- Platform Height 76 in
- Span 27 in
- Platform Depth 1 in
- Material FRP Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 875210
- Zoro # G2541563
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 76 in |
Platform Depth | 1 in |
Step Depth | 8 1/2 in |
Manufacturers Warranty Length | 3 yr |
Handrail Height | 42 in |
Overall Height | 118 in |
Step Width | 30 in |
Bottom Width | 3 3/16 in |
Details
Vertical Clearance | 68 in |
Span | 27 in |
Item - Crossover Ladder | Crossover Bridge |
Material | FRP Composite |
Number of Steps | 7 |
Step Tread | Open Grip |
Climbing Angle | 62.2 ? |
Load Capacity | 500 lb |
Item | Crossover Bridge |
Standards | OSHA and IBC |
Overall Span | 36 in |
Finish | Unfinished |
Ladder Tread | Open Grip |
Color | Yellow |
Description
Crossover Bridge, Vertical Clearance 68 in, Span 27 in, Platform Height 76 in, Platform Depth 1 in, Number of Steps 7, Bottom Width 3 3/16 in, Load Capacity 500 lb, Overall Span 36 in, Overall Height 118 in, Handrail Height 42 in, Climbing Angle 62.2 Degrees , Step Tread Open Grip, Step Width 30 in, Step Depth 8 1/2 in, Material FRP Composite, Finish Unfinished, Color Yellow, Standards OSHA and IBC, Manufacturers Warranty Length 3 yr
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 8'W Double Folding Security Gate, 8'H (968102)
- CHASE Swinging Door, 7 x 5 ft, Cloud Gray, PR (6084XDCGR)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 3 in W, Polyester, Yellow (EN1603DX10)
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J071)
- FIBERGRATE Crossover Bridge, 47-1/2" Platform Heigh (875250)
- FIBERGRATE Roof Crossover System, Open Grip Step (875280)
- TRI-ARC Crossover Turn Platform, 82in. Overall H. (URTTP40)
- COTTERMAN Crossover Ladder, 5 Step, Aluminum, 82In. H (5SPA24A3C50P3)
- TRI-ARC Crossover Turn Platform, 6 Step, Perf (UCT06246)
- GARLOCK SAFETY SYSTEMS Crossover Stairs (430-212-600)
- COTTERMAN Crossover Ladder, 5 Step, Aluminum, 82In. H (5SPA36A3C50P3)
- Fibergrate Crossover Ladders