Shop All Crossover Ladders
Fibergrate
Crossover Bridge, 57" Platform Height
Mfr # 875260
Zoro # G2541749
product price: $6,678.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$6,678.99
Free 30-Day Returns
Key Features
- Vertical Clearance 48 in
- Platform Height 57 in
- Span 27 in
- Platform Depth 1 in
- Material FRP Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 875260
- Zoro # G2541749
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 57 in |
Platform Depth | 1 in |
Overall Height | 99 in |
Manufacturers Warranty Length | 3 yr |
Step Width | 30 in |
Handrail Height | 42 in |
Bottom Width | 3 3/4 in |
Step Depth | 10 in |
Details
Vertical Clearance | 48 in |
Span | 27 in |
Item - Crossover Ladder | Crossover Bridge |
Material | FRP Composite |
Number of Steps | 5 |
Step Tread | Open Grip |
Climbing Angle | 45 ? |
Load Capacity | 500 lb |
Color | Yellow |
Finish | Unfinished |
Overall Span | 36 in |
Item | Crossover Ladder |
Ladder Tread | Open Grip |
Standards | Osha |
Description
Crossover Bridge, Vertical Clearance 48 in, Span 27 in, Platform Height 57 in, Platform Depth 1 in, Number of Steps 5, Bottom Width 3 3/4 in, Load Capacity 500 lb, Overall Span 36 in, Overall Height 99 in, Handrail Height 42 in, Climbing Angle 45 Degrees , Step Tread Open Grip, Step Width 30 in, Step Depth 10 in, Material FRP Composite, Finish Unfinished, Color Yellow, Standards OSHA, Manufacturers Warranty Length 3 yr
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Eye Hook, Carbon Steel, 1500 lb., Red (1022205)
- METRO Wire Cart, 18 In. W, 36 In. L, Wire (65125-IP)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Polyester, Yellow (EE1601DFX6)
- ZORO SELECT Rubber Pad, Includes (4) Foot Pads, PK4 (45EA66)
- FIBERGRATE Roof Crossover System, Open Grip Step (875280)
- FIBERGRATE Crossover Bridge, 76" Platform Height (875210)
- FIBERGRATE Crossover Bridge, 47-1/2" Platform Heigh (875250)
- TRI-ARC Confgrable Crossover Bridge, 20 In. Span (UCB20246)
- COTTERMAN Crossover Ladder, 350 lb., 60 In. H, Steel (3PC24A3B1C1P6)
- VESTIL 3 Step Cross-Over Ladder 28"H x 50"W Yellow Powder Coat Steel (COL-3-26-44)
- COTTERMAN Crossover Bridge, 5 Step, Steel, 82In. H. (5SCS24A7C1P3)
- Fibergrate Ladders