Shop All Crossover Ladders
Fibergrate
Crossover Bridge, 57" Platform Height
Mfr # 875200
Zoro # G2541590
product price: $6,046.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,046.99
Free 30-Day Returns
Key Features
- Vertical Clearance 48 in
- Platform Height 57 in
- Span 27 in
- Platform Depth 1 in
- Material FRP Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 875200
- Zoro # G2541590
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 57 in |
Platform Depth | 1 in |
Manufacturers Warranty Length | 3 yr |
Handrail Height | 42 in |
Step Width | 30 in |
Bottom Width | 3 3/16 in |
Step Depth | 8 1/2 in |
Overall Height | 99 in |
Details
Vertical Clearance | 48 in |
Span | 27 in |
Item - Crossover Ladder | Crossover Bridge |
Material | FRP Composite |
Number of Steps | 5 |
Step Tread | Open Grip |
Climbing Angle | 62.2 ? |
Load Capacity | 500 lb |
Finish | Unfinished |
Standards | OSHA and IBC |
Color | Yellow |
Ladder Tread | Open Grip |
Item | Crossover Bridge |
Overall Span | 36 in |
Description
Crossover Bridge, Vertical Clearance 48 in, Span 27 in, Platform Height 57 in, Platform Depth 1 in, Number of Steps 5, Bottom Width 3 3/16 in, Load Capacity 500 lb, Overall Span 36 in, Overall Height 99 in, Handrail Height 42 in, Climbing Angle 62.2 Degrees , Step Tread Open Grip, Step Width 30 in, Step Depth 8 1/2 in, Material FRP Composite, Finish Unfinished, Color Yellow, Standards OSHA and IBC, Manufacturers Warranty Length 3 yr
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Ratchet Load Binder, Fixed, 5400 lb. (16003I)
- US CARGO CONTROL 2" Flat Hook w/ Defender (FH21D)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A1E20B8D3C1P6)
- US CARGO CONTROL 2" Twisted Flat Snap Hook, TFSH33 (TFSH33)
- FIBERGRATE Roof Crossover System, Open Grip Step (875280)
- FIBERGRATE Crossover Bridge, 76" Platform Height (875210)
- FIBERGRATE Crossover Bridge, 47-1/2" Platform Heigh (875250)
- TRI-ARC Confgrable Crossover Bridge, 30 In. Span (UCB30246)
- GARLOCK SAFETY SYSTEMS Crossover Stairs (430-212-600)
- COTTERMAN Crossover Ladder, 7 Step, Steel, 98In. H. (7SPS24A7C1P3)
- COTTERMAN Crossover Ladder, 6 Step, Aluminum, 90In. H (6SPA36A3C50P3)
- Fibergrate Ladders