Shop All Crossover Ladders
Fibergrate
Crossover Bridge, 47-1/2" Platform Heigh
Mfr # 875250
Zoro # G2541688
product price: $6,417.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$6,417.99
Free 30-Day Returns
Key Features
- Vertical Clearance 38 in
- Platform Height 47 1/2 in
- Span 27 in
- Platform Depth 1 in
- Material FRP Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 875250
- Zoro # G2541688
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 47 1/2 in |
Platform Depth | 1 in |
Overall Height | 89 1/2 in |
Handrail Height | 42 in |
Step Depth | 10 in |
Step Width | 30 in |
Manufacturers Warranty Length | 3 yr |
Bottom Width | 3 3/4 in |
Details
Vertical Clearance | 38 in |
Span | 27 in |
Item - Crossover Ladder | Crossover Bridge |
Material | FRP Composite |
Number of Steps | 4 |
Step Tread | Open Grip |
Climbing Angle | 45 ? |
Load Capacity | 500 lb |
Finish | Unfinished |
Standards | Osha |
Ladder Tread | Open Grip |
Item | Crossover Ladder |
Color | Yellow |
Overall Span | 36 in |
Description
Crossover Bridge, Vertical Clearance 38 in, Span 27 in, Platform Height 47 1/2 in, Platform Depth 1 in, Number of Steps 4, Bottom Width 3 3/4 in, Load Capacity 500 lb, Overall Span 36 in, Overall Height 89 1/2 in, Handrail Height 42 in, Climbing Angle 45 Degrees , Step Tread Open Grip, Step Width 30 in, Step Depth 10 in, Material FRP Composite, Finish Unfinished, Color Yellow, Standards OSHA, Manufacturers Warranty Length 3 yr
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Modular Hand Truck, Loop Handle, 500 lb (HMK111AA4)
- GREAT LAKES INDUSTRY Model 500, 80A20 Sprocket/Bushing (500 TL 80A20 SPROCKET)
- STERLING ROPE Webbing Spools, 1 in., Nylon, Blue (WB254TT06091)
- ZORO SELECT Gate Cstr, Rubr, 3in, 125lb, 3/16in Plt Thck (F1RN03052S001)
- FIBERGRATE Crossover Bridge, 76" Platform Height (875210)
- FIBERGRATE Roof Crossover System, Open Grip Step (875280)
- COTTERMAN Crossover Ladder, 350 lb., 70 In. H, Steel (4PC24A3B1C1P6)
- COTTERMAN Crossover Bridge, 7 Step, Steel, 98In. H. (7SCS36A3C1P3)
- VESTIL 4 Step Cross-Over Ladder 38"H x 14"W Yellow Powder Coat Steel (COL-4-36-14)
- COTTERMAN Crossover Ladder, 80 In. H, 350 lb. (5PC48A3B1C1P6)
- TRI-ARC Confgrable Crossover Bridge, 30 In. Span (UCB30246)
- Fibergrate Ladders