Shop All Fiberglass Angles
Fibergrate
Angle, VEFR, 1/4 In T, 1x1 1/2 In Leg, 20 Ft
Mfr # 871050
Zoro # G6868522
product price: $109.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$109.99
Free 30-Day Returns
Key Features
- Material Fiberglass
- Angle 90 Degrees
- Color Dark Gray
- Length 20 ft
- Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 871050
- Zoro # G6868522
- Country of Origin Mexico
- Category Fiberglass Angles
Dimensions
Length | 20 ft |
Leg Length | 1 1/2 in |
Leg Length Tolerance | +/-0.094 in |
Length Tolerance | +/-0.125 in |
Outside Leg Length | 1 1/2 in |
Overall Length | 20 ft |
Inside Leg Length | 1 1/4 in |
Description
Fiberglass Angle, Material Fiberglass, Leg Length 1 1/2 in, Leg Thickness 1/4 in, Angle 90 Degrees , Overall Length 20 ft, Color Dark Gray, Mechanical Finish Polished, Leg Inside Corner Shape Square, Leg Length Tolerance +/-0.094 in, Leg Thickness Tolerance +/-0.010 in, Length Tolerance +/-0.125 in, Maximum Temperature 180 Degrees F, Tensile Strength 30,000 psi, Resin Type VEFR, Standards ASTM D-635, ASTM E-84, NSF Standard 61-Certified, Series Dynaform, Type Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, SS, 416, 1 3/4 In Dia x 6 Ft L (2AVB3)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 5/8 in W, 50 ft L, 1/2 in Thick, Black (CNES591/25/850T)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 36" L x 24" W x 3/4" Thick (BULK-PS-PVC-52)
- ZORO SELECT Precision Ball, 440CSS, 9/64In, Pk100 (4RJH6)
- FIBERGRATE Angle, ISOFR, Gray, 1/4 In Th, 4 In Leg, 5 Ft (870450)
- FIBERGRATE Angle, ISOFR, Gray, 3/8 In T, 4 In Leg, 10 Ft (870560)
- FIBERGRATE Angle, ISOFR, Gray, 3/8 In Th, 4 In Leg, 5 Ft (870460)
- FIBERGRATE Angle, ISOFR, Gray, 3/8 In T, 6 In Leg, 10 Ft (870580)
- FIBERGRATE Angle, ISOFR, Gray, 1/4 In T, 3 In Leg, 10 Ft (870530)
- FIBERGRATE Angle, ISOFR, Gray, 1/4Tx1 1/2 In Leg, 10 Ft (870510)
- FIBERGRATE Angle, ISOFR, Gray, 1/4 In T, 2 In Leg, 10 Ft (870520)
- Fibergrate Fiberglass Angles