Fibergrate

Angle, ISOFR, Gray, 3/8 In Th, 4 In Leg, 5 Ft


product price: $82.65
/ea
Sold in multiples of 4 for $330.60
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Fiberglass
  • Angle 90 Degrees
  • Color Dark Gray
  • Length 5 ft
  • Thickness 3/8 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 5 ft
Leg Length 4 in
Leg Length Tolerance +/-0.094 in
Length Tolerance +/-0.1875 in
Overall Length 5 ft
Inside Leg Length 3 5/8 in
Outside Leg Length 4 in

Description

Fiberglass Angle, Material Fiberglass, Leg Length 4 in, Leg Thickness 3/8 in, Angle 90 Degrees , Overall Length 5 ft, Color Dark Gray, Mechanical Finish Polished, Leg Inside Corner Shape Square, Leg Length Tolerance +/-0.094 in, Leg Thickness Tolerance +/-0.010 in, Length Tolerance +/-0.1875 in, Maximum Temperature 150 Degrees F, Tensile Strength 30,000 psi, Resin Type ISOFR, Standards ASTM D-635, ASTM E-84, NSF Standard 61-Certified, Series Dynaform, Product Type Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.