Shop All Fiberglass Angles
Fibergrate
Angle, ISOFR, Gray, 3/8 In Th, 3 In Leg, 5 Ft
Mfr # 870440
Zoro # G2467902
product price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Fiberglass
- Angle 90 Degrees
- Color Dark Gray
- Length 5 ft
- Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 870440
- Zoro # G2467902
- Country of Origin Multiple
- Category Fiberglass Angles
Dimensions
Length | 5 ft |
Leg Length | 3 in |
Length Tolerance | +/-0.1875 in |
Leg Length Tolerance | +/-0.094 in |
Overall Length | 5 ft |
Inside Leg Length | 2 5/8 in |
Outside Leg Length | 3 in |
Description
Fiberglass Angle, Material Fiberglass, Leg Length 3 in, Leg Thickness 3/8 in, Angle 90 Degrees , Overall Length 5 ft, Color Dark Gray, Mechanical Finish Polished, Leg Inside Corner Shape Square, Leg Length Tolerance +/-0.094 in, Leg Thickness Tolerance +/-0.010 in, Length Tolerance +/-0.1875 in, Maximum Temperature 150 Degrees F, Tensile Strength 30,000 psi, Resin Type ISOFR, Standards ASTM D-635, ASTM E-84, NSF Standard 61-Certified, Series Dynaform, Type Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Round Tube D1=30 ±0, 1 L=2000 Steel (K0493.0130X2000)
- FILM-GARD Berry Plastics Plastic Sheeting 4 mil X 3 ft. W X 100 ft. L Polyethylene Clear (625885)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 48" W x 1/4" Thick (BULK-PS-PC-371)
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALV7)
- FIBERGRATE Angle, ISOFR, Gray, 3/8 In Th, 4 In Leg, 5 Ft (870460)
- FIBERGRATE Angle, ISOFR, Gray, 1/4Tx1 1/2 In Leg, 10 Ft (870510)
- FIBERGRATE Angle, ISOFR, Gray, 1/4 In T, 2 In Leg, 10 Ft (870520)
- FIBERGRATE Angle, ISOFR, Gray, 1/2 In T, 4 In Leg, 10 Ft (870570)
- FIBERGRATE Angle, ISOFR, Gray, 1/4 In Th, 4 In Leg, 5 Ft (870450)
- FIBERGRATE Angle, ISOFR, Gray, 1/8 Th, 1 x1 In Leg, 5 Ft (870400)
- FIBERGRATE Angle, ISOFR, Gray, 3/8 In T, 3 In Leg, 10 Ft (870540)
- Fibergrate Fiberglass Angles